To Our Valued Customers: COVID-19 Update

Power Poles

Sort by:
Show:
77 Products
Two-compartment extender mounts onto existing 25DTP or 25DTC Series pole. Nominal material thickness .040" (1.0mm). Furnished unwired without outlets. Use existing pole mounting ha...
Two-compartment pole (one power, one communication with cross over below power devices). Nominal material thickness .040" (1.0mm). Length 10'5" (3.2m). Two 20A 125V duplex receptac...
Two-compartment large capacity pole. Furnished unwired without outlets. Box ended with industry sized knockouts. Standard height 15' 2" (4.6m) (NP800C-15-2B) Finish - Anodized Alum...
Item # 0168189
Tele-Power Pole, Two-Compartment, Nominal Thickness: 0.50 Inch, Length: 10 Feet 5 Inches, Factory Wired with (1) 20 Amp, 125 Volt Dedicated/Isolated Ground Duplex Receptacle and (1...
Item # 0383720
Add power receptacles or devices to existing modular Tele-Power Poles. Includes receptacle mounting bracket. Anodized Aluminum. 1" x 2 1/4" x 28" (25mm x 57mm x 711mm)
Two-compartment Pole. Nominal Material Thickness .040" (1.0mm). Gray Boot Base.furnished Unwired Without Outlets. Mounting Hardware, Entrance End Plate And Ceiling Trim Plates Furn...
Item # 0691136
Single-compartment pole. Nominal material thickness .040" (1.0mm). Furnished unwired without outlets. Mounting hardware, entrance end fitting and ceiling trim plates furnished. Len...
Item # 0661556
WIR AL4001 ISODUCT PREWIRED TWO-PIECE SURFACE RACEWAY
Call for Price
Call for Availability
Co Wide: 0
in Cart
Item # 0760727
Aluminum, Blank Round Pole. Tele-Power Series. Size: 10.3' Length. Finish: Satin Anodized. Includes: (1) 1/2" trade size KO, T-Bar mounting hardware, Ceiling Trim kit, Foot Assembl...