To Our Valued Customers: COVID-19 Update

Ductless Heat Pump (DHP)

Sort by:
Show:
220 Products
Protects the Lineset & Cable From Damage and Shields the Drain Outlet From Dirt & Debris. Accommodates Vertical or Horizontal Condensate Discharge to Suit Highwall or Height Restri...
14/4 Copper, THHN/THWN Conductors, 600V, PVC Insulation & Nylon Jacket Cabled Together, Interlocked Aluminum Armor, Stranded, 250 ft. Coil. Moisture and Sunlight Resistant.
SpeediChannel, Covers Line Sets, Drain Lines And Control Cables, Size: 4", Length: 6-1/2 Feet, Sunlight Resistant, Paintable. Material: Rigid PVC, Color: Natural
SpeediChannel, 4" Wall Penetration, Used To Transition From the SpeediChannel System To a Through Wall Penetration, Paintable, Color: Natural, Includes: Stainless Steel Screws.
$43.05 EA
Usually ships in 2-4 days
Co Wide: 18
in Cart
Item # 0225285
Multi-Conductor Cable, Type CL3R Non-Plenum, Shielded, 14/4 AWG, Stranded, Copper, 500 Foot Plastic Reel, PVC Jacket, UL Type CL3R, NEC Article 725 & 800. Gray Jacket. Conductor Co...
14/4 Copper, THHN/THWN Conductors, 600V, PVC Insulation & Nylon Jacket Cabled Together, Interlocked Aluminum Armor, Stranded, 50 ft. Coil. Moisture and Sunlight Resistant.
SpeediChannel 4" Union Coupling, Used For Joining Two Pieces Of SpeediChannel, Paintable, Color: Natural, Includes: Stainless Steel Screws.
Wall Mounted Heat Pump, Unit Only, Indoor, High CFM: 695, Low CFM: 670, 230/208V, 19.5 SEER, 17,200 BTU, Includes: Wireless Remote Controller, Max Lineset Length Without Adding Ref...
Wall Mounted Heat Pump, Unit Only, Indoor, High CFM: 505, Low CFM: 450, 230/208V, 22.5 SEER, 11,500 BTU, Includes: Wireless Remote Controller, Max Lineset Length Without Adding Ref...
$717.16 EA
Usually ships in 2-4 days
Co Wide: 1
in Cart
Hef-T-Bracket (Type 2) Large - Used For Supporting Condensing Units. Includes: Cross Bar For Wall Attachment, (2) L-Shaped Brackets, Bolts, And Anti-Vibration Washers. Length: 21"...
Wall Mounted Heat Pump, Unit Only, Indoor, High CFM: 455, Low CFM: 425, 230/208V, 23.0 SEER, 9,000 BTU, Includes: Wireless Remote Controller, Max Lineset Length Without Adding Refr...
MircoBlue Is A Silent Running Pump That Can Be Mounted In Any Orientation. Operates Wet And Dry Continuously. Thermistor Level Sensing Technology. Max Flow: 1.3 g/hr, Max Head: 16 ...
Slim Duct, Unit Only, Indoor, High CFM: 1963, 230/208V, SEER: 22.0, Cooling Capacity: 24,000 BTU, Heating Capacity: 37,800 BTU, Includes: Wireless Remote Controller, Rated For Heat...
$2,377.59 EA
Usually ships in 2-4 days
Co Wide: 3
in Cart
SpeediChannel 90° Elbow, Long, Size: 4", Paintable, Color: Natural, Includes: Stainless Steel Screws.
Tube Size Reducing Adapter - 3/8" Male and 1/2" Female. Used In Multi-Zone Systems
Sort by:
Show:

Refine By

Category