To Our Valued Customers: COVID-19 Update

Ductless Heat - Accessories

Sort by:
Show:
133 Products
Protects the Lineset & Cable From Damage and Shields the Drain Outlet From Dirt & Debris. Accommodates Vertical or Horizontal Condensate Discharge to Suit Highwall or Height Restri...
14/4 Copper, THHN/THWN Conductors, 600V, PVC Insulation & Nylon Jacket Cabled Together, Interlocked Aluminum Armor, Stranded, 250 ft. Coil. Moisture and Sunlight Resistant.
Item # 0225285
Multi-Conductor Cable, Type CL3R Non-Plenum, Shielded, 14/4 AWG, Stranded, Copper, 500 Foot Plastic Reel, PVC Jacket, UL Type CL3R, NEC Article 725 & 800. Gray Jacket. Conductor Co...
14/4 Copper, THHN/THWN Conductors, 600V, PVC Insulation & Nylon Jacket Cabled Together, Interlocked Aluminum Armor, Stranded, 50 ft. Coil. Moisture and Sunlight Resistant.
Hef-T-Bracket (Type 2) Large - Used For Supporting Condensing Units. Includes: Cross Bar For Wall Attachment, (2) L-Shaped Brackets, Bolts, And Anti-Vibration Washers. Length: 21"...
Tube Size Reducing Adapter - 3/8" Male and 1/2" Female. Used In Multi-Zone Systems
MircoBlue Is A Silent Running Pump That Can Be Mounted In Any Orientation. Operates Wet And Dry Continuously. Thermistor Level Sensing Technology. Max Flow: 1.3 g/hr, Max Head: 16 ...
Item # 0225231
Heat Pump Riser, 6 Inch, 4 Pieces required to Mount Outdoor Unit, Capacity: 300 Pound Point Load, 2000 Pound Uniform Load, Material: High-Pressure Injection Molded Polypropylene
White Pipe, Pre-Insulated, UV Resistant, Includes Markings Every Foot, Diameter: 1/4" x 1/2", Length: 164 Feet.
E Lite Plastic Equipment Pads, Size: 18" x 38", Thickness: 3". Used Mainly As A Base Pad For Ground Supported Equipment.
UltraLite Lightweight Concrete Equipment Pads, Size: 16" x 36", Thickness: 3". Used To Support Air-Conditioning Compressor And Condensing Units.
Line Set, Minisplit, Length: 25 Feet, Insulation: 1/2", Suction Line: 1/2", Liquid Line: 1/4". Copper Tubing Complies With ASTM B280 For Seamless Copper Tube For ACR.
$71.37 EA
Price good while supplies last
Usually ships in 2-4 days
Co Wide: 1
in Cart
Mini Split Condensate Drain, Inside Diameter: 5/8", Length: 20 Feet, Cut Marks Every 3.28 Feet.
Line Set, Minisplit, Length: 25 Feet, Insulation: 1/2", Suction Line: 3/8", Liquid Line: 1/4". Copper Tubing Complies With ASTM B280 For Seamless Copper Tube For ACR.
$66.54 EA
Price good while supplies last
Co Wide: 5
in Cart
Item # 0197955
Clear Vinyl Drain Line Tubing, Inside Diameter: 5/8", Length: 100 Feet, Applications Include: Air conditioning And Refrigeration Condensate Drains, Condensate Pump Discharge Lines ...