To Our Valued Customers: COVID-19 Update

Mini Pump

Sort by:
Show:
17 Products
MircoBlue Is A Silent Running Pump That Can Be Mounted In Any Orientation. Operates Wet And Dry Continuously. Thermistor Level Sensing Technology. Max Flow: 1.3 g/hr, Max Head: 16 ...
Protects the Lineset & Cable From Damage and Shields the Drain Outlet From Dirt & Debris. Accommodates Vertical or Horizontal Condensate Discharge to Suit Highwall or Height Restri...
The MaxiBlue Is Designed For High Humidity Environments. It Can Be Mounted In Any Orientation. Max Flow: 3.7 g/hr, Max Head: 23 ft, Max Suction Lift: 16.5 ft. Includes Reservoir Se...
Ductless System Pump, Designed For Ductless System Installations, IQ Technology, Floatless Sensor, Voltage: 120/240, Includes: ClearVue Mini Pump And Tank, 20.3cm/8” Large Flexible...
The Fascia Kit Is Compatible With The MicroBlue Condensate Pump. H x L x W: 130mm x 260mm x 50mm. Pump Not Included.
The MaxiBlue Is Designed For High Humidity Environments. It Can Be Mounted In Any Orientation. Max Flow: 3.7 g/hr, Max Head: 23 ft, Max Suction Lift: 16.5 ft. Includes DrainStik Se...
MegaBlue Is A Silent Running Pump That Can Be Mounted In Any Orientation Up To 23ft Away From The AC Unit. Operates Wet And Dry Continuously. Max Flow: 13.2 g/hr, Max Head: 66.5 ft...
The MultiTank Is Compatible With The MegaBlue And MaxiBlue Pumps. Includes An Energy Efficient Solid State Level Sensor. 49.9 Ounce Capacity.
Blue Flexible Stepped Adapter. Connects BlueDiamond Pump And Suction Line Together. OD Steps: 0.31", 0.51", 0.74", 0.98", 1.25", 1.49".
MegaBlue Is A Silent Running Pump That Can Be Mounted In Any Orientation Up To 23ft Away From The AC Unit. Operates Wet And Dry Continuously. Max Flow: 13.2 g/hr, Max Head: 66.5 ft...
MegaBlue Is A Silent Running Pump That Can Be Mounted In Any Orientation Up To 23ft Away From The AC Unit. Operates Wet And Dry Continuously. Max Flow: 13.2 g/hr, Max Head: 66.5 ft...
The MaxiBlue Is Designed For High Humidity Environments. It Can Be Mounted In Any Orientation. Max Flow: 3.7 g/hr, Max Head: 23 ft, Max Suction Lift: 16.5 ft. Includes Temperature ...
Mounting Feet Have Been Specially Designed To Reduce Noise In Sound Critical Applications. They Fit The Entire BlueDiamond Range Of Pumps. Order 1 = Pair.
The MaxiBlue Is Designed For High Humidity Environments. It Can Be Mounted In Any Orientation. Max Flow: 3.7 g/hr, Max Head: 23 ft, Max Suction Lift: 16.5 ft. Includes DrainStik Se...
The MaxiBlue Is Designed For High Humidity Environments. It Can Be Mounted In Any Orientation. Max Flow: 3.7 g/hr, Max Head: 23 ft, Max Suction Lift: 16.5 ft. Includes Temperature ...