Distribution Blocks - Insulated

Sort by:
Show:
72 Products
Distribution Block, Single Primary/Multiple Secondary, 1-Pole, Line Side: (1) 8 AWG - 3/0 AWG, Load Side: (6) 14 AWG - 4 AWG, 600V, 200 Amp UL/CSA per Pole, IP20, DIN Rail Mount.
Distribution Block, Single Primary/Multiple Secondary, 1-Pole, Line Side: (1) 16 AWG - 4 AWG, Load Side: (4) 16 AWG - 4 AWG, 600V, 85 Amps per Pole, IP20, DIN Rail Mount.
Distribution Block, Single Primary/Multiple Secondary, 1-Pole, Line Side: (1) 8 AWG - 1/0 AWG, Load Side: (6) 14 AWG - 4 AWG, 600V, 150 Amp UL/CSA per Pole, IP20, DIN Rail Mount.
Distribution Block, Single Primary/Multiple Secondary, 1-Pole, Line Side: (1) 6 AWG - 250 MCM, Load Side: (2) 14 AWG - 1 AWG, (4) 14 AWG - 6 AWG, (5) 14 AWG - 4 AWG, 600V, 250 Amps...
Distribution Block, Single Primary/Multiple Secondary, 1-Pole, Line Side: (1) 3/0 AWG - 400 MCM, Load Side: (2) 8 AWG - 1 AWG, (4) 8 AWG - 6 AWG, (5) 8 AWG - 4 AWG, 600V, 335 Amp U...
Item # 0468548
Mfr: Ilsco
Power Distribution Block, Single-Pole, 5 Openings on Line Side, Primary: 500 MCM - 3/0 AWG, Secondary: 500 MCM - 3/0 AWG, 600 Volt, Material: Aluminum
Distribution Block, Single Primary/Single Secondary, 1-Pole, Line Side: (1) 8 AWG - 1/0 AWG, Load Side: (1) 8 AWG - 1/0 AWG, 600V, 150 Amp UL/CSA per Pole, IP20, DIN Rail Mount.
Item # 0733190
Mfr: Mersen
Power Distribution Block, 100 Kamp Short Circuit Rating, Aluminum Connector, Finger-Safe, Standard: Ul, CSA, Wire Size: 2/0 To 14 AWG, Aluminum/Copper Line Wire, 2 to 14 AWG Alumin...
Call for Price
Usually ships in 2-4 days
Co Wide: 3
in Cart
Distribution Block, Flex Lug, 400 Amp. For use as a Direct Link between the Distribution Block and Switch.
$10.71 EA
Usually ships in 2-4 days
Co Wide: 2
in Cart
Ilsco; Clearchoice; Pwr Dist Blk Al/cu: Pdb; Number Of Poles:1; Standard:csa File Number: Lr-29601; Ul File Number: E84782; Ul Specifications: Ul1059; Voltage Rating:600 V; Materia...
Item # 0007844
Mfr: Ideal
Distribution Block, Single Primary/Single Secondary, 1-Pole, Line Side: (1) 18 AWG - 8 AWG, Load Side: (1) 18 AWG - 8 AWG, 600V, 50 Amp, Device Mount.
Discontinued
Usually ships in 2-4 days
Co Wide: 180