Panduit DNFR18-250B-M Female Disconnect, right angle, nylon in

You currently have this product in an open order View Order

Item:

0513133

Cat:

DNFR18-250B-M

Mfr:

UPC:

074983826599
(0) Write a review
Call for Price
800-257-5288Email Live Help
Call For Availability
Company Wide: 0

Qty:  EA

*Wire-Cuts can take 1-2 business days to ship

The vibration resistant, right angle style female disconnect is made of brass and is tin-plated. It is insulated in red nylon. It has a tab size of 0.250 x 0.032 (6.3 x 0.8 mm) and supports a wire range of 22-18 AWG (0.5-1.0 mm²). It is 0.78" (19.8 mm) lo

Platt Cat:PDTDNFR18250BM
Platt Item:0513133
Cat:DNFR18-250B-M
UPC:074983826599
Category:
Base:2-Pin (G13), 1-Pin (Fa8)
Shape:T17 (Tubular), T12 (Tubular)
Wattage:20, 30, 39, 40, 34
Family / Style:Magnetic STD
Volts AC:120
Type:Ballast, Fluorescent, Magnetic, Instant Start
  • For help with Female Disconnect, right angle, nylon in from Panduit
  • Also known as: 074983826599, PDTDNFR18250BM, Panduit, DNFR18-250B-M, Female - Nylon-Insulated, Disconnects, Small Terminals, Forks, Rings, Connectors, Crimps, Termination

Associated (0)

Substitutes (0)

Others Also Bought (0)

Panduit DNFR18-250B-M Female Disconnect, right angle, nylon in
Product Reminder
Product:
DNFR18-250B-M Female Disconnect, right angle, nylon in
Item # 0513133