To Our Valued Customers: COVID-19 Update

ABB DCS800-S01-0180-05 Dcs800, 100hp, 0180 Kva, S01 -module, 480 Vac

You currently have this product in an open order View Order

Item:

0696208

Cat:

DCS800-S01-0180-05

Mfr:

EAN:

6438177147121
(0) Write a review
$3,335.40 EA
Call For Availability
800-257-5288Email Live Help
Company Wide: 0

Qty:  EA

*Wire-Cuts can take 1-2 business days to ship

Abb; 3-phase Converter Module; Non-regenerative (2-q); Voltage Rating: 230 - 525vac/500 Vdc; Environmental Conditions: Permissible Cooling Air Temperature At Converter Module Air Inlet: 0 To +55 Deg C; Permissible Cooling Air Temperature With Rated Dc Current: 0 To +40 Deg C; Permissible Cooling Air Temperature With Different Dc Current: +40 To +55 Deg C Derating (1 Pct/1 Deg C); Permissible Cooling Air Temperature Options: 0 To +40 Deg C; Relative Humidity (at 5 To +40 Deg C): 5 To 95 Pct, No Condensation; Relative Humidity (at 0 To +5 Deg C): 5 To 50 Pct, No Condensation; Change Of The Ambient Temperature: Less Than 0.5 Deg C/mint; Storage Temperature: -40 To +55 Deg C; Transport Temperature: -40 To +70 Deg C; Pollution Degree (iec 60664-1, Iec 60439-1): 2; Site Elevation Less Than 1000mr Above M.s.l: 100 Pct, Without Derating; Site Elevation 1000 To 4000 M.s.l: With Derating (1 Pct/100 Mr); Standard Duty Us 150%, 30 Sec, I2sd: 164 Amp Dc; Standard Duty Us 150%, 30 Sec, Psd: 100 Hp; Frame Size: D2; Ac Input Contactors 3-pole (no): A145-30-11-84; Short Circuit Current Rating: 65 Kamp

Platt Cat:ABBDCS800S01018005
Platt Item:0696208
Cat:DCS800-S01-0180-05
UPC:Not Available
Category:
Family / Style:DCS800
Type:Enclosed DC Motor Control

Associated (0)

Substitutes (0)

ABB DCS800-S01-0180-05 Dcs800, 100hp, 0180 Kva, S01 -module, 480 Vac
Product Reminder
Product:
DCS800-S01-0180-05 Dcs800, 100hp, 0180 Kva, S01 -module, 480 Vac
Item # 0696208