Threaders

Sort by:
Show:
19 Products
Item # 0053570
Threader, Power Drive, Voltage: 115 AC, Threading Range: 1/8" to 2" for Pipe & 1/4" to 1" for Rod, Weight: 25 lbs. ***Includes Bare Tool Only***
Item # 0053707
Ridgid; Die Head; Universal Q.o., Right Hand; Thread Direction: Rh; Weight: 12-1/2 Lb
Item # 0053288
Ridgid; Threading Machine; Z; Pipe Capacity: 1/4 - 4 In (6mm-100mm) 4 - 6 In (100mm-150mm) With 161 Geared Threader; Bolt Capacity: 1/4 - 2 In; Motor Control: Reverse/off/forward, ...
$10,445.60 EA
Call for Availability
Co Wide: 0
in Cart
Item # 0096061
Ridgid; Threading Machine; Power Drive; Pipe Capacity: 1/8 - 2 In; Motor: 1/2 Hp, Universal, Reversible Motor, Single-phase, 50/60 Hz, 115v (230v Available); Chuck: Ridgid Speed Ch...
$4,907.30 EA
Call for Availability
Co Wide: 0
in Cart
Item # 0208914
Ridgid; Pipe Die; Z; Thread Type: Npt; Material: High Speed Steel; Thread Per Inch: 14 Tpi; Pipe Size: 1/2 - 3/4 In; Thread Direction: Rh
Item # 0053509
Ridgid; Pipe Die; Manual Threader; Size: 3/4 In Pipe; Thread Per Inch: 14 Tpi; Thread Type: Npsm; Thread Direction: Rh; Material: Alloy
Item # 0053301
Ridgid; Threading Machine; Power Drive; Pipe Capacity: 1/8 - 1-1/4 In; Motor: 1/2 Hp, Universal, Reversible Motor, Single-phase, 50/60 Hz, 115v (230v Available)'; Chuck: Ridgid Spe...
$4,907.30 EA
Call for Availability
Co Wide: 0
in Cart
Item # 0053513
Ridgid; Pipe Die; Z; Thread Per Inch: 8 Tpi; Thread Type: Npt; Thread Direction:rh; Material: High Speed Steel; Capacity: 2-1/2 - 4 In
$359.45 EA
Usually ships in 2-4 days
Co Wide: 1
in Cart
Item # 0071505
Ridgid; Pipe Die; Z; Thread Per Inch: 8 Tpi; Thread Type: Npt; Thread Direction:rh; Material: High Speed Steel; Capacity: 4 - 6 In
Item # 0764245
Ring,bu,spiral .250x.360x.027 Tefln
Item # 0053510
Ridgid; Pipe Die; Manual Threader; Size: 1 In Pipe; Thread Per Inch: 11-1/2 Tpi;thread Type: Npsm; Thread Direction: Rh; Material: Alloy
Item # 0053661
Threading Machine. Includes: 1.75 Gal Tray, 811A Universal Die Head, (2) Sets 1-2" Alloy Dies, Cutter, Reamer, Cutting Oil, (4) Hex Wrenches and Cuttering Wheel.
Discontinued
Call for Availability
Co Wide: 0
in Cart
Item # 0695695
Ridgid; Threading Machine; Standard; Pipe Capacity: 1/8 - 2 In (3 - 50 Mm) 2-1/2- 4 In (62 - 100 Mm), 4 - 6 In (100 - 150 Mm) With 141 And 161 Geared Threaders;bolt Capacity: 1/4 -...
$7,088.70 EA