Rees 04945-000 Rope Operated Sequence Switch, 1NO/NC Slow Make, Contacts, Non-Latching

You currently have this product in an open order View Order

Item:

0254289

Cat:

04945-000

Mfr:

UPC:

648671494508
(0) Write a review
Call for Price
800-257-52884a-midnight (pst) 7 DaysEmail Live Help
Call For Availability
Company Wide: 0

Qty:  EA

*Wire-Cuts can take 1-2 business days to ship

Rees; Rope Operated Sequence Switch; Slack Cable; Contact Configuration: No + Nc; Material: Glass Filled Polycarbonate Housing; Size: 5.380 In Length X 4 In Width; Mounting: 4.350 In Hole Distance (1) X 2.500 In Hole Distance (2), 0.281 In hole; Operating Temperature: 0 To +55 Deg C; Environmental Conditions: -40 To +85 Deg C Storage Temperature; Note: Operating Temperatures At 0 Deg C Are Based On The Absence Of Freezing Moisture And Liquids; Normal Potential: 110 - 120 Vac,220 - 240 Vac, 440 - 480 Vac, 550 - 600 Vac At Power Factor 0.35 Or Less; 115 -125 Vdc, 230 - 250 Vdc At Inductive Loads As Specified In Section 125 Of Industrial Control Devices, Controllers And Assemblies, Ansi/NEMA Ics 2-1988; Normal Current: 6, 3, 1.5, 1.2, 2.2, 1.1 Amp; Inrush Current: 60, 30, 15, 12 Amp; Trip Force: 10 Lb; Operating Force Between 10 Ft Supports: 1.200 Lb; Mechanical Life: 150000 Operations; Wire Size: 14/2 Awg Stranded; NEMA: 4x (indoor); Color: Black housing; Reset Type: Manual; Old Catalog Number: 2135; Ip: 66; Conduit Openings:(2) 1/2 In Npt; Electrical Life: 1000000 Operations; Cover: Black, Glass Filled polycarbonate; Mounting Base: Color, Powder Coated Painted, High Strength Zinc Alloy; Actuator Arm: White, Powder Coated Painted, High Strength Zinc Alloy

Platt Cat:REE04945000
Platt Item:0254289
Cat:04945-000
UPC:648671494508
Category:
Family / Style:4945
Amps:6/3/1.5/1.2/2.2/1.1
Poles:2
IP/NEMA Rating:IP66/4X
Phase:1
Type:Switch, Sequencer
Volts AC Range:110, 120/220, 24/440, 480/550, 600
Volts DC Range:115, 125/230, 250

Associated (0)

Substitutes (0)

Rees 04945-000 Rope Operated Sequence Switch, 1NO/NC Slow Make, Contacts, Non-Latching
Product Reminder
Product:
04945-000 Rope Operated Sequence Switch, 1NO/NC Slow Make, Contacts, Non-Latching
Item # 0254289