To Our Valued Customers: COVID-19 Update

Compression Lugs - Copper - 2 Hole - Long Barrel

Sort by:
Show:
29 Products
Item # 0778426
Mfr: Ilsco
Copper Compression Lug, Conductor Size: 6 AWG, 2-Hole Stud, Long Barrel, Stud Diameter: 3/8". For use with Copper Conductors in Grounding & Bonding Applications.
$8.71 EA
Usually ships in 2-4 days
Co Wide: 145
in Cart
Copper Two-Hole Lug, Long Barrel, Blind End, Max 35kV, Wire Size 350 kcmil, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 71, Die Color Code Red
Compression Lug, Straight, Long Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 500 MCM, 1/2 Inch Bolt Holes, 1-3/4 Inch Spacing, Coded Brown, With Inspection...
Two-hole, long barrel lug with window, #10 AWG wire, 1/4 stud hole, .63 hole spacing.
Compression Lug, Straight, Long Barrel, 2-Hole Mount, Copper, Tin Plated, For Flex and Code Copper Conductors, 4/0 AWG Code, 3/0 Weld, 200 Navy, 450/24 Locomotive, 1/2 In Bolt Hole...
Copper Compression Lug without Sight Hole, Barrel Style: Flared Conductor Size: 300 MCM, 2-Hole Stud, Stud Diameter: 1/2". Stud Hole Spacing(in): 1.75". Color: Red. For use with Co...
Copper Compression Lug, 2 Hole, #8 AWG, 1/4" (6.4mm) Stud, .63" (16mm) Hole Spacing
Copper Two-Hole Lug, Long Barrel, Blind End, Max 35kV, Wire Size #4 AWG, 1/4 Inch Bolt Size, 5/8 Inch Hole Spacing, Tin Plated, Die Code 29, Die Color Code Gray
Two-hole, long flared barrel, 500 kcmil cable, 1/2" bolt holes, 1.75" hole spacing, Copper.
Compression Lug, Straight, Long Barrel, 2-Hole Mount, Copper, Tin Plated, For Flexible and Code Copper Conductors, 1/0 AWG Code, 1 Weld, 100 Navy, 225/24 Locomotive, 1/2 In Bolt Ho...
Copper Two-Hole Lug, Long Barrel, Blind End, Max 35kV, #6 AWG Wire, 1/4 Inch Bolt Size, 5/8 Inch Hole Spacing, Tin Plated, Die Code 24, Die Color Code Blue