To Our Valued Customers: COVID-19 Update

Compression Lugs - Copper - 2 Hole - Long Barrel

Sort by:
Show:
19 Products
Copper Two-Hole Lug, Long Barrel, Blind End, Max 35kV, Wire Size 350 kcmil, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 71, Die Color Code Red
Compression Lug, Straight, Long Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 500 MCM, 1/2 Inch Bolt Holes, 1-3/4 Inch Spacing, Coded Brown, With Inspection...
Copper Two-Hole Lug, Long Barrel, Blind End, Max 35kV, Wire Size 300 kcmil, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 66, Die Color Code White
Type LCN Copper Two-Hole Lug, Long Barrel, Max 35kV, Wire Size 2 Str, 1/2 Inch Bolt Hole, Tin Plated, Die Color Code Brown
T&B 256-30695-1158 COLOR KEY LONG BARREL COPPER TWO HOLE # 6 COMPRESSION LUG 3/8" BOLT SIZE 1" HOLE SPACING TIN PLATED BLIND END BLUE 24 BLUE
Call for Price
Call for Availability
Co Wide: 0
in Cart
Copper Two-Hole Lug, Long Barrel, Blind End, Max 35kV, Wire Size #4 AWG, 3/8 Inch Bolt Size, 1 Inch Hole Spacing, Tin Plated, Die Color Code Gray, Die Code 29
Copper Two-Hole Lug, Long Barrel, Blind End, Max 35kV, Wire Size #4 AWG, 1/4 Inch Bolt Size, 5/8 Inch Hole Spacing, Tin Plated, Die Code 29, Die Color Code Gray
Compression Lug, Straight, Long Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 750 MCM, 1/2 Inch Bolt Holes, 1-3/4 Inch Spacing, Coded Black, With Inspection...
Copper Compression Lug with Sight Hole, Conductor Size: 6 AWG, 2-Hole Stud, Stud Diameter: 1/2. Color-Keyed: Blue, Die Code: 24.
Copper Two-Hole Lug, Long Barrel, Blind End, Max 35kV, Wire Size 4/0 AWG, 3/8 Inch Bolt Size, 1 Inch Hole Spacing, Tin Plated, Die Color Code Purple, Die Code 54
Copper Two-Hole Lug, Long Barrel, Peep Hole, Max 35kV, Wire Size 250 kcmil, 3/8 Inch Bolt Size, 1 Inch Hole Spacing, Tin Plated, Die Color Code Yellow, Die Code 62
Copper Two-Hole Lug, 90 Degree Bend Long Barrel, Blind End, Max 35kV, Wire Size 4/0 AWG, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 54, Die Color Code Purpl...