To Our Valued Customers: COVID-19 Update

Compression Lugs - Copper - 2 Hole - Long Barrel

Sort by:
Show:
87 Products
Copper Compression Lug with Sight Hole, Conductor Size: 4/0 AWG, Conductor Diameter: .528", 2-Hole Stud, Long Barrel, Stud Diameter: 1/2". For use with Copper Conductors in Groundi...
Copper Compression Lug, Conductor Size: 4/0 AWG, 2-Hole Stud, Long Barrel, Stud Diameter: 1/2". For use with Copper Conductors in Grounding & Bonding Applications.
Copper Compression Lug with Sight Hole, Conductor Size: 4/0 AWG, 2-Hole Stud, Long Barrel, Stud Diameter: 1/2". For use with Copper Conductors in Grounding & Bonding Applications.
Surecrimp Copper Compression Lug, Conductor Size 4/0, 2 Holes, 1/4in Bolt Size, 5/8in Hole Spacing, Long Barrel, Sight Window, Tin Plated, UL, CSA
Two-hole, long barrel lug, 4/0 AWG wire, 3/8 stud hole, 1 hole spacing, 45° angle tongue.
Two-hole, long barrel lug with window, 4/0 AWG wire, 3/8 stud hole, 1 hole spacing, 90° angle tongue.
Copper Two-Hole Lug, 45 Degree Bend Long Barrel, Blind End, Max 35kV, Wire Size 4/0 AWG, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 54, Die Color Code Purple
Two-hole, long barrel lug, 4/0 AWG wire, 1/2 stud hole, 1 hole spacing, 45° angle tongue.
Copper Two-Hole Lug, 90 Degree Bend Long Barrel, Blind End, Max 35kV, Wire Size 4/0 AWG, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 54, Die Color Code Purpl...
Two-hole, long barrel lug with window, 4/0 AWG wire, 1/4 stud hole, .75 hole spacing, 45° angle tongue.