To Our Valued Customers: COVID-19 Update

Intermatic RC615 Single Channel Timer Override Module

You currently have this product in an open order View Order

Item:

0910142

Cat:

RC615

Mfr:

UPC:

078275067547
(0) Write a review
Call for Price
800-257-5288Email Live Help
Call For Availability
Company Wide: 0

Qty:  EA

*Wire-Cuts can take 1-2 business days to ship

These Modular Radio Receivers Are One Half Of A Two Part Remote Control System.they Operate As Ordinary On/off Switches But They Also Respond To The Signals Ofa Hand Held Transmitter The Other Half Of The System. The Modules Are Designedfor Indoor Or Outdoor Use, And Can Handle A Variety Of Switching Applications. By The Push Of A Button On The Face Of The Transmitter, The User Is Able To Turnon/off The Connected Load (lights, Pump, Etc.) From Any Remote Location, Insideor Outside Of The House, Safely And Conveniently. In Addition, A Single Transmitter Can Operate Up To Three Receivers And Is Able To Teach Each Module A Different Code (transmitter Model Rc939 Sold Separately).

Platt Cat:IMTRC615
Platt Item:0910142
Cat:RC615
UPC:078275067547
Category:
Wattage:1200
Standards:California Proposition 65
  • For help with Single Channel Timer Override Module from Intermatic
  • Also known as: 078275067547, IMTRC615, Intermatic, RC615, Receivers, Communication & Software Devices, Security & Communication Equipment, Signaling, Security, Grasslin

Associated (0)

Substitutes (0)

Others Also Bought (0)

Intermatic RC615 Single Channel Timer Override Module
Product Reminder
Product:
RC615 Single Channel Timer Override Module
Item # 0910142