3M 8426-11 Cold Shrink, 2/0 to 4/0 AWG, 11", Black

You currently have this product in an open order View Order

Item:

0064172

Cat:

8426-11

Mfr:

UPC:

054007344582
(0) Write a review
$25.55 EA
Company Wide: 2

Qty:  EA

*Wire-Cuts can take 1-2 business days to ship

Cold Shrink, Connector Insulators, Shielded Cable, 1 kV, Conductor Range: 2/0 AWG - 4/0 AWG, Insulation Diameter Range: 0.55" - 1.18", Relaxed Tube Length: 11.0". For use with all Solid Dielectirc (rubber and plastic) insulated wires and cable under 1000 Volts in Indoor, Outdoor, Direct Burial and Submersible Applications.

Platt Cat:MMM842611
Platt Item:0064172
Cat:8426-11
UPC:054007344582
Category:
Volts AC:1000
Color:Black
Conductors:1
Gauge:3/0, 4/0, 2/0
Length:11 in
Type:Power Cable, Cold Shrink
  • For help with Cold Shrink, 2/0 to 4/0 AWG, 11", Black from 3M, call Platt at 800-257-5288 from 4a - midnight (pst) 7 days.
  • Also known as: 054007344582, MMM842611, 3M, 8426-11, Cold Shrink - Connector Insulator, Cold Shrink - Low Voltage, Cold Shrink, Heat Shrink, Connectors, Crimps, Termination

Associated (0)

Substitutes (0)

3M 8426-11 Cold Shrink, 2/0 to 4/0 AWG, 11", Black
Product Reminder
Product:
8426-11 Cold Shrink, 2/0 to 4/0 AWG, 11", Black
Item # 0064172