DUAL-Shielded Broadband Coax Cable, 18 AWG, RG6, CL2/CATV, General Purpose

Item #: 0570118

Cat #: 50031108

UPC: 619172026437

$ 0.14 FT
Company wide:
361,000 in stock
Documents & Guides
General Purpose Coaxial Cable, 18 AWG, RG6, CL2/CATV, Non-Plenum, 3 GHZ, 300V, Solid Copper Coated Steel Center Conductor, Dual Shielded with 100% Aluminum Foils and 60% Aluminum Braided Coverage, Sunlight Resistant, Dielectric Diameter: 0.180", Jacket Diameter: 0.270", Color: Black, Pull-Pack Length: 1000 ft.

Overview

General Purpose Coaxial Cable, 18 AWG, RG6, CL2/CATV, Non-Plenum, 3 GHZ, 300V, Solid Copper Coated Steel Center Conductor, Dual Shielded with 100% Aluminum Foils and 60% Aluminum Braided Coverage, Sunlight Resistant, Dielectric Diameter: 0.180", Jacket Diameter: 0.270", Color: Black, Pull-Pack Length: 1000 ft.

Coaxial cable is commonly used by cable operators, telephone companies, and internet providers around the world to convey data, video, and voice communications to customers. It has also been used extensively within homes.

Also known as: 619172026437, 50031108, RG6STNDBLKPP, rg6

Specifications

Gauge: 18 AWG
Volts AC: 300
Type: CATV, General Purpose, RG6, Sunlight Resistant
Length: 1000 ft
Color: Black
Material: Copper Coated Steel
Conductors: 1
Shielding: Dual Shielded
Jacket: General Purpose
Gauge: 18 AWG
Type: CATV, General Purpose, RG6, Sunlight Resistant
Color: Black
Conductors: 1
Jacket: General Purpose
Volts AC: 300
Length: 1000 ft
Material: Copper Coated Steel
Shielding: Dual Shielded