ABB S201-C0.5 Mini Circuit Breaker 1p C 0.5a 480y/27

You currently have this product in an open order View Order

Item:

0694822

Cat:

S201-C0.5

Mfr:

UPC:

662019172965
(0) Write a review
$37.93 EA
Call For Availability
800-257-52884a-midnight (pst) 7 DaysEmail Live Help
Company Wide: 0

Qty:  EA

*Wire-Cuts can take 1-2 business days to ship

ABB; Miniature Circuit Breaker; System Pro M Compact; S200; Voltage Rating: 230/400, 480y/277 Vac; Amperage Rating: 0.5 Amp; Frequency Rating: 50/60 Hz; Trip Type: Thermal Magnetic; Trip Range: Magnetic: 2.5 - 5 Amp, Thermal: 0.625 Amp; Interrupt Rating: 6 Kamp, 10 Kamp Ultimate; Number Of Poles: 1; Enclosure: Ip20, Ip40 With Cover; Actuator: Insulation Group Ii, Black, Sealable, I/o Marking; Material: Insulation Group I, Ral 7035; Length: 69 Mm; Width: 17.5 Mm; Height: 88 Mm; Operating Temperature: -25 To +55 Deg C; Environmental Conditions: Storage Temperature: -40 To 70 Deg C; Mounting: Din Rail: Th35-15 (35 Mm Length X 15 Mm Width), Th35-7.5 (35 Mm Length X 7.5 Mm Width); Recommended Screw Driver: Pozidriv2; Internal Resistance: 5500 Milohm Per Pole; Power Loss: 1.4 Wtt Per Pole; Connecting Capacity: Conductor: 18 - 4 Awg, Busbar: 18 - 8 Awg; Tightening Torque: 25 In-lb; Insulation Voltage: Phase To Ground: 250 Vac, Phase To Phase: 500 Vac;tripping Characteristic: C; Energy Limiting Class: 3; Endurance: Electrical Andmechanical: 20000 Cycles; Dielectric Test Voltage: 2 Kv At 50/60 Hz For 1 Mint;impulse Withstand Voltage: 4 Kv; Overvoltage Category: Iii; Contact Position Indication: On/off; Pollution Degree: 2

Platt Cat:ABBS201C0.5
Platt Item:0694822
Cat:S201-C0.5
Mfr:ABB
UPC:662019172965
Type:Circuit Breaker, Miniature
  • For help with Mini Circuit Breaker 1p C 0.5a 480y/27 from ABB, call Platt at 800-257-5288 from 4a - midnight (pst) 7 days.
  • Also known as: 662019172965, ABBS201C0.5, ABB, S201-C0.5, 1-Pole Din Rail Mount Circuit Breakers, Circuit Breakers - Din Rail Mount, Circuit Breakers, Power Distribution

Associated (0)

Substitutes (0)

ABB S201-C0.5 Mini Circuit Breaker 1p C 0.5a 480y/27
Product Reminder
Product:
S201-C0.5 Mini Circuit Breaker 1p C 0.5a 480y/27
Item # 0694822