To Our Valued Customers: COVID-19 Update

Bolt Cutters

Sort by:
Show:
60 Products
Angled Bolt Cutters, High Leverage, Style 2: 20° Angled Head, Diagonal Cutting Edge
Item # 0691100
Bolt Cutters, Length: 18" Capacity-RB85: 5/16" (7.9mm); Capacity-RC40: 1/4" (6.4mm) Forged Steel, Clevis-mounted Blades
Bolt Cutters, High Leverage, Style 0, Length: 8", Capacity: Up to 5.2mm Diameter.
Item # 0831982
Bolt Cutters, Length: 24" Capacity-RB85: 3/8"; Capacity-RC40: 5/16" (6.4mm) Forged Steel, Clevis-mounted Blades
Bolt Cutters, High Leverage, Style 3: Includes Notch, Length: 10", Capacity: Up to 6.0mm Diameter
$106.04 EA
Usually ships in 2-4 days
Co Wide: 69
in Cart
Bolt End Cutting Nipper, High Leverage, Includes Notch, Length: 8", Capacity: Up to 4mm Diameter.
18" Fiberglass Bolt Cutter with PIVOTMOVE™ Rotating Handles, Max Cut Capacity 3/8", Max Hardness 42 HRC, Forged Steel Adjustable Blades, UL Classified 1000V Insulated, Includes Bol...
24" Fiberglass Bolt Cutter with PIVOTMOVE™ Rotating Handles, Max Cut Capacity 7/16", Max Hardness 42 HRC, Forged Steel Adjustable Blades, UL Classified 1000V Insulated, Includes Bo...
CoBolt® S Compact Bolt Cutters With Notched Blade, Length: 6-1/4", Black Atramentized, Plastic Coated Handles, SBA Retail Packaging
Bolt Cutters, High Leverage, Style 3: Includes Notch, Length: 8", Capacity: Up to 5.2mm Diameter
14" Adaptable Bolt Cutter with POWERMOVE™, Forged Steel Blades, Bolt Lock, Max Capacity Soft/Medium Materials (Less Than 31 HRC ) 5/16", Max Capacity Hard Materials (Up To 48 HRC )...
KNIPEX 71 12 200 SBA Compact Bolt Cutter, Opening Spring and Locking Lever
Item # 1860471
Mfr: Knipex
CoBolt® S Compact Bolt Cutters, Cuts Components Such As Bolts, Nails, Rivets Etc. Up To Ø 4.4 mm, Black Atramentized, Plastic Coated Handles
CoBolt® XL Compact Bolt Cutters, For Powerful Cutting Of Larger Cross-Sections As Well As Very Hard Materials, Two-Hand Operation For Maximum Cutting Force
Specially Suitable for Small Hands, Precision Cutting Edges for Soft and Hard Wire as Well as Piano Wire, Cuts Components Such as Bolts, Nails, Rivets Etc. Up to Ø 4.4 mm, With Gri...