Lamps, Bulbs, Ballasts

Sort by:
Show:
17 Products
Item#: 381770
Electronic Emergency Ballast with Backup Battery and Charger, MVolt Series, 120-277V, For Use With: 1100-1400 Lumen Compact & Linear Fluorescent Lamp Types: (1) 17-215W, 2-8 ft Or (2) 17-40W 2-4 ft T8, T9, T10 or T12 lamps or (1) 18-55W or (2) 18-39W, 4-Pin Long Compact.
Item#: 417478
Electronic Emergency Ballast with Backup Battery and Charger, 120/277V, 90 Minute Illumination Time, 72 Hour Recharge, For Use With: 350-500 Lumen Compact & Linear Fluorescent Lamp Types, Operates One 2'- 4' or U-shaped Fluorescent Lamp For 90 Minutes (Compatible With Most Electronic T8 & Magnetic T12, Instant Start, Rapid Start & Slimline Ballasts) 17-40W, (1) 4 ft T8, T12 or 4-Pin Long Compact
Made in USA
Item#: 171894
Mfg: Bodine
Electronic Emergency Ballast with Backup Battery and Charger, Input Voltage: 120/277V, 90 Minute Illumination Time, 24 Hr Recharge. For use with the following 350-450 Lumen Compact, Linear & U-Bent Fluorescent Lamp Types: (1) 17-40W, 2-4 ft T8, T10, T12 or 4-Pin Long Compact.
Item#: 340939
Mfg: Bodine
Electronic Emergency Ballast with Backup Battery, Charger and Redi-Test (Auto-Code Compliance Testing), Input Voltage: 120/277V, 90 Minute Illumination Time, 24 Hr Recharge. For use with the following 1100-1400 Lumen Compact, Linear & U-Bent Fluorescent Lamp Types: (1) 17-215W, 2-8 ft or (2) 17-40W 2-4 ft T8, T9, T10 or T12 lamps or (1) 18-55W or (2) 18-39W, 4-Pin Long Compact.
Item#: 178517
Mfg: ALP
Dual Voltage Input 120V/277 Vac, 60Hz Charge Rate/Power “On” Led Indicator Light And Push-To-Test Switch For Mandated Code Compliance Testing. 4.8V Long Life, Maintenance-Free, Rechargeable Sealed Nicd Battery.
Made in USA
B90
Item#: 191001
Mfg: Bodine
Electronic Emergency Ballast with Backup Battery and Charger, Input Voltage: 120/277V, 90 Minute Illumination Time, 24 Hr Recharge. For use with the following 500-600 Lumen Compact, Linear & U-Bent Fluorescent Lamp Types: (1) 17-40W, 2-4 ft T8, T10, T12 or 4-Pin Long Compact.
Item#: 698737
Mfg: Bodine
Electronic Emergency Ballast with Backup Battery and Charger, Input Voltage: 120/277V, 90 Minute Illumination Time, 24 Hr Recharge. For use with the following 1100-1400 Lumen Compact, Linear & U-Bent Fluorescent Lamp Types: (1) 17 - 215 W (2’ - 8’) T8, T9, T10 or T12 fluorescent lamps and (4-pin) long compacts. One- or two-lamp operation may be selected
Item#: 480314
Mfg: Fulham
Electronic Emergency Ballast with Backup Battery: Input Voltage: 120/277V, 90 Minute Illumination Time, 24 Hr Recharge. For use with multiple fluorescent lamps and Philips LED T5 (HE/HO), LED T8 (2', 3', 4' & U-Shape) & LED "CFL" lamps.
Item#: 718912
Mfg: Bodine
The REDiTEST B30ST emergency ballast works in conjunction with an AC ballast to convert new or existing fluorescent fixtures into emergency lighting. The emergency ballast consists of a high-temperature nickel-cadmium battery, charger and electronic circuitry in one red case. The B30ST can be used with most 17 - 215 W (2’ - 8’) T5, T8, T9, T10 or T12 fluorescent lamps without integral starters, including U-shaped, HO, VHO, circline and energy-saving, and (4-pin) twin, quad and triple twin-tube compacts. One- or two-lamp operation may be selected (see Table 1). It is also compatible with most one-, two-, three- and four-lamp electronic, standard, energy-saving and dimming AC ballasts.
Item#: 930218
Mfg: Sure-Lites
Emergency Battery Pack, 2-Lamp, 120-277 Volt, Lumens: Up to 540, 90 Minute Illumination Time
Item#: 574610
Mfg: Bodine
Electronic Emergency Ballast with Backup Battery and Charger, Input Voltage: 120-277 Volt, Up to 1400 Lumens Initial Light Output
Item#: 735754
Mfg: Fulham
Electronic Emergency Ballast with Backup Battery and Charger, Input Voltage: 120/277V, Lumens: Up to 1400
Item#: 188190
Mfg: Sure-Lites
Electronic Emergency Ballast with Backup Battery and Charger, Input Voltage: 120/277V, 90 Minute Illumination Time, 24 Hr Recharge. For use with the following 1100-1400 Lumen Circleline, Compact, Linear & U-Bent Fluorescent Lamp Types: (1) 17-215W, HO, VHO, 2-8 ft T8, T9, T10, T12 or 4-Pin Long Compact. ### NOTE - DISCONTINUED ### USE SUB
Item#: 157303
Mfg: ALP
Electronic Emergency Ballast with Backup Battery and Charger, Input Voltage: 120/277V, 90 Minute Illumination Time, 24 Hr Recharge. For use with the following 350-500 Lumen Compact, Linear & U-Bent Fluorescent Lamp Types: (1 or 2) 17-40W, 2-4 ft T5, T8, T9, T10, T12, 2-Pin or 4-Pin Long Compact. ** SEE UPDATED VERSION: EFP SL32GSTD, Platt # 0178517.
Item#: 773694
Fluorescent, Rapid Start, U-Bent Lamp, 29W, Bulb: T8-1-5/8 (U-Bend), Base: Medium Bi-Pin (G13), Lumens: 2600, CRI: 85, Color Temp: 4100K. Length: 22-3/5 in. *Philips Part # 22677-9*
Sort by:
Show:

Refine By

Category