Lamps, Bulbs, Ballasts

Sort by:
Show:
27 Products
Item#: 718912
Mfg: Bodine
The REDiTEST B30ST emergency ballast works in conjunction with an AC ballast to convert new or existing fluorescent fixtures into emergency lighting. The emergency ballast consists of a high-temperature nickel-cadmium battery, charger and electronic circuitry in one red case. The B30ST can be used with most 17 - 215 W (2’ - 8’) T5, T8, T9, T10 or T12 fluorescent lamps without integral starters, including U-shaped, HO, VHO, circline and energy-saving, and (4-pin) twin, quad and triple twin-tube compacts. One- or two-lamp operation may be selected (see Table 1). It is also compatible with most one-, two-, three- and four-lamp electronic, standard, energy-saving and dimming AC ballasts.
Item#: 930218
Mfg: Sure-Lites
Emergency Battery Pack, 2-Lamp, 120-277 Volt, Lumens: Up to 540, 90 Minute Illumination Time
Item#: 574610
Mfg: Bodine
Electronic Emergency Ballast with Backup Battery and Charger, Input Voltage: 120-277 Volt, Up to 1400 Lumens Initial Light Output
Item#: 735754
Mfg: Fulham
Electronic Emergency Ballast with Backup Battery and Charger, Input Voltage: 120/277V, Lumens: Up to 1400
Item#: 188190
Mfg: Sure-Lites
Electronic Emergency Ballast with Backup Battery and Charger, Input Voltage: 120/277V, 90 Minute Illumination Time, 24 Hr Recharge. For use with the following 1100-1400 Lumen Circleline, Compact, Linear & U-Bent Fluorescent Lamp Types: (1) 17-215W, HO, VHO, 2-8 ft T8, T9, T10, T12 or 4-Pin Long Compact. ### NOTE - DISCONTINUED ### USE SUB
Item#: 157303
Mfg: ALP
Electronic Emergency Ballast with Backup Battery and Charger, Input Voltage: 120/277V, 90 Minute Illumination Time, 24 Hr Recharge. For use with the following 350-500 Lumen Compact, Linear & U-Bent Fluorescent Lamp Types: (1 or 2) 17-40W, 2-4 ft T5, T8, T9, T10, T12, 2-Pin or 4-Pin Long Compact. ** SEE UPDATED VERSION: EFP SL32GSTD, Platt # 0178517.
Item#: 773694
Fluorescent, Rapid Start, U-Bent Lamp, 29W, Bulb: T8-1-5/8 (U-Bend), Base: Medium Bi-Pin (G13), Lumens: 2600, CRI: 85, Color Temp: 4100K. Length: 22-3/5 in. *Philips Part # 22677-9*
Item#: 773702
Fluorescent, Rapid Start, U-Bent Lamp, 29W, Bulb: T8-1-5/8 (U-Bend), Base: Medium Bi-Pin (G13), Lumens: 2600, CRI: 85, Color Temp: 3000K. Length: 22-3/5 in. *Philips Part # 22675-3*
Item#: 154785
Mfg: TCP
Non-Dimmable LED Lamp, 29W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 1900, CRI: 82, Color Temperature: 3000K, Beam Angle: 40º, Rated Average Life: Up to 50,000 Hrs.
Item#: 154774
Mfg: TCP
Non-Dimmable LED Lamp, 29W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 1900, CRI: 82, Color Temperature: 3000K, Beam Angle: 25º, Rated Average Life: Up to 50,000 Hrs.
Item#: 21803
Mfg: Satco
SAT S2405 29A19/HAL/ES/SW
Item#: 165943
Mfg: Sure-Lites
Electronic Emergency Ballast with Backup Battery and Charger, Input Voltage: 120/277V, 90 Minute Illumination Time, 24 Hr Recharge. For use with the following 600-700 Lumen Circleline, Compact, Linear & U-Bent Fluorescent Lamp Types: (1) 17-215W, HO, VHO, 2-8 ft T8, T9, T10, T12 or 4-Pin Long Compact.
Sort by:
Show:

Refine By

Category

Your Selections

Clear
Go

Availability

Manufacturers

Wattage

 

Shape

 

Base

 

VoltsAC

 

Type

 

Light Technology

Lumens

 

ColorRenderingCRI

Color Temperature

 

Dimming