Lamps, Bulbs, Ballasts

Sort by:
Show:
3 Products
Made in USA
B50
Item#: 4365
Mfg: Bodine
Electronic Emergency Ballast with Backup Battery and Charger, Input Voltage: 120/277V, 90 Minute Illumination Time, 24 Hr Recharge. For use with the following Compact, Linear, U-Bent & Circline Fluorescent Lamp Types: (1-2) 17 - 40W, 2’ - 4’, T8, T9, T10 or T12 fluorescent lamps, (1) 4-pin, 2G11, 18 - 55W long compacts, (1) 4-pin, G24q/Gx24q, 13 - 42W CFL, (1) T5/T5HO, BiPin or Circline, 14 - 55W, (1) 4-pin, GR10q, 16 - 55W 2D or (1) Philips LED T8 InstantFit, BiPin, 8.5 - 16.5W. (designated by new Silver can).
Item#: 1341303
Mfg: Fulham
Electronic Emergency Ballast with Backup Battery: Input Voltage: 120/277V, 90 Minute Illumination Time, 24 Hr Recharge. Armored Cable leads. For use with multiple fluorescent lamps and Philips LED T5 (HE/HO), LED T8 (2', 3', 4' & U-Shape) & LED "CFL" lamps.
Item#: 718912
Mfg: Bodine
The REDiTEST B30ST emergency ballast works in conjunction with an AC ballast to convert new or existing fluorescent fixtures into emergency lighting. The emergency ballast consists of a high-temperature nickel-cadmium battery, charger and electronic circuitry in one red case. The B30ST can be used with most 17 - 215 W (2’ - 8’) T5, T8, T9, T10 or T12 fluorescent lamps without integral starters, including U-shaped, HO, VHO, circline and energy-saving, and (4-pin) twin, quad and triple twin-tube compacts. One- or two-lamp operation may be selected (see Table 1). It is also compatible with most one-, two-, three- and four-lamp electronic, standard, energy-saving and dimming AC ballasts.