The REDiTEST B30ST emergency ballast works in conjunction with an AC ballast to convert new or existing fluorescent fixtures into emergency lighting. The emergency ballast consists of a high-temperature nickel-cadmium battery, charger and electronic circuitry in one red case. The B30ST can be used with most 17 - 215 W (2’ - 8’) T5, T8, T9, T10 or T12 fluorescent lamps without integral starters, including U-shaped, HO, VHO, circline and energy-saving, and (4-pin) twin, quad and triple twin-tube compacts. One- or two-lamp operation may be selected (see Table 1). It is also compatible with most one-, two-, three- and four-lamp electronic, standard, energy-saving and dimming AC ballasts.
Platt Cat: | BODB30ST | Platt Item: | 0718912 | Cat: | B30ST | UPC: | Not Available | Category: | | Base: | 4-Pin (GR10q), 4-Pin (2GX13), 2-Pin (G5), 1-Pin (Fa8), 4-Pin (G24q), 2-Pin (G13), 4-Pin (2G11), 4-Pin (GX24q) | Shape: | CFQ - Quad Tube, T8 (Tubular), T12 (Tubular), PL-L (Twin Tube Long), T9 (Tubular), T10 (Tubular), T5 (Tubular) |
| Wattage: | 31, 51, 59, 39, 75, 85, 25, 28, 20, 30, 40, 86, 35, 100, 110, 132, 18, 32, 23, 26, 24, 55, 44, 34, 38, 70, 160, 60, 50, 29, 56, 36, 58, 17, 124, 80, 27, 95, 21, 19, 22, 16, 135, 215 | Volts AC: | 120, 208, 240, 277 | Type: | Electronic, Emergency | Light Technology: | Fluorescent | Dimming: | Yes |
|
-
For help with Emergency Ballast from Bodine, call Platt at 800-257-5288 from 4a - midnight (pst) 7 days.
-
Also known as: BODB30ST, Bodine, B30ST, Emergency Ballasts - Standard, Ballasts - Emergency Battery Packs, Ballasts - Fluorescent, Lamps, Bulbs, Ballasts
Platt does not endorse, recommend or sponsor any reviews.
Your label request has been received
|