To Our Valued Customers: COVID-19 Update

Bodine B30 ST Emergency Ballast

You currently have this product in an open order View Order

Item:

0718912

Cat:

B30 ST

Mfr:

(0) Write a review
$444.43 EA
Call For Availability
800-257-5288Email Live Help
Company Wide: 0

Qty:  EA

*Wire-Cuts can take 1-2 business days to ship

The REDiTEST B30ST emergency ballast works in conjunction with an AC ballast to convert new or existing fluorescent fixtures into emergency lighting. The emergency ballast consists of a high-temperature nickel-cadmium battery, charger and electronic circuitry in one red case. The B30ST can be used with most 17 - 215 W (2’ - 8’) T5, T8, T9, T10 or T12 fluorescent lamps without integral starters, including U-shaped, HO, VHO, circline and energy-saving, and (4-pin) twin, quad and triple twin-tube compacts. One- or two-lamp operation may be selected (see Table 1). It is also compatible with most one-, two-, three- and four-lamp electronic, standard, energy-saving and dimming AC ballasts.

Platt Cat:BODB30ST
Platt Item:0718912
Cat:B30 ST
UPC:Not Available
Category:
Shape:T9 (Tubular), PL-L (Twin Tube Long), T10 (Tubular), T5 (Tubular), T8 (Tubular), T12 (Tubular), CFQ (Quad Tube)
Wattage:35, 24, 55, 44, 34, 38, 70, 160, 18, 32, 23, 26, 100, 110, 132, 59, 39, 75, 85, 51, 31, 28, 20, 25, 30, 40, 86, 80, 27, 124, 17, 56, 36, 58, 95, 60, 50, 29, 21, 19, 22, 16, 215, 135
Type:Emergency, Electronic
Volts AC Range:208, 240, 120
Light Technology:Fluorescent
Dimming:Yes
  • For help with Emergency Ballast from Bodine
  • Also known as: BODB30ST, Bodine, B30 ST, Emergency Ballasts - Fluorescent, Ballasts - Emergency Battery Packs, Ballasts - Fluorescent, Lamps, Bulbs, Ballasts

Associated (0)

Substitutes (0)

Bodine B30 ST Emergency Ballast
Product Reminder
Product:
B30 ST Emergency Ballast
Item # 0718912