Lutron 2W-T832-120-2 Electronic Dimming Ballast, Fluorescent, 2-Lamp, 32W, 120V

You currently have this product in an open order View Order

Item:

0446936

Cat:

2W-T832-120-2

Mfr:

(0) Write a review
Call for Price
800-257-52884a-midnight (pst) 7 DaysEmail Live Help
Call For Availability
Company Wide: 0
1In other users' carts

Qty:  EA

*Wire-Cuts can take 1-2 business days to ship

Ballast, Lutron, Tu-wire, High-performance, Energy Saving, For Lutron 2-wire Fluorescent Controls, California Energy Commission (cec) Listed, Ul Listed (evaluated To The Requirements Of Ul935), Meets Ansi C82.11 High Frequency Ballast Standard, Meets Fcc Part 18 Non-consumer Requirements For Emi/rfi Emissions, Meets Ansi C62.41 Category A Surge Protection Standards Up To And Including 6 Kv, Manufacturing Facilities Employ Esd Reduction Practices That Comply With The Requirements Of Ansi/esd S20.20, Lutron Quality Systems Registered To Iso 9001.2000, Lamp: 32 Wtt 48 In T8 Linear And U-bent Fluorescent, 84 Wtt, 120 Vac, 0.7 Amp, 60 Hz, 0.85 Ballast Factor, Programmed Rapid Start, 50 Deg F Minimum Starting Temperature, Less Than 20 Pct At Full Light Output Total Harmonic Distortion, Greater Than 0.95 Power Factor, Dimmable, 2 Lamp, 457 Mm Length, 30 Mm Width, 25 Mm Height, Ansi Code: C82.11, C62.41, C

Platt Cat:LUT2WT8321202
Platt Item:0446936
Cat:2W-T832-120-2
UPC:Not Available
Category:
Wattage:32
Family / Style:Tu-Wire
Volts AC:120
Type:Electronic, Programmed Start

Associated (0)

Substitutes (0)

Lutron 2W-T832-120-2 Electronic Dimming Ballast, Fluorescent, 2-Lamp, 32W, 120V
Product Reminder
Product:
2W-T832-120-2 Electronic Dimming Ballast, Fluorescent, 2-Lamp, 32W, 120V
Item # 0446936