ABB ACS310-03U-48A4-4+J400 30 Hp, ACS310, VFD, IP20

You currently have this product in an open order View Order

Item:

0806695

Cat:

ACS310-03U-48A4-4+J400

Mfr:

EAN:

6438177238119
(0) Write a review
Add to Cart for Price
Company Wide: 2
6In other users' carts

Qty:  EA

*Wire-Cuts can take 1-2 business days to ship

3-Phase Supply Voltage, 380 - 480V AC, IP20, Open Style Drive. 3-Phase Output, 30 Hp. Amp Ratings: 44@ 50°C, 48.4 @ 40°C, Includes: Advanced Control Panel. Frame Size R4. H: 9.61" W: 6.65" D: 10.24", Add 3" to Height for NEMA 1 Kit MUL1-R4. ***For Pump & Fan Applications Only, Only Modbus communications are available with this drive***

Platt Cat:ABBACS31003U48A44J
Platt Item:0806695
Cat:ACS310-03U-48A4-4+J400
UPC:Not Available
Category: Industrial Pump & Fan Drives
Family / Style:ACS310
Volts AC:480
Horsepower:30
IP/NEMA Rating:IP20
Phase:3
Type:Variable Frequency Drive
Volts AC Range:380-480

Substitutes (0)

ABB ACS310-03U-48A4-4+J400 30 Hp, ACS310, VFD, IP20
Product Reminder
Product:
ACS310-03U-48A4-4+J400 30 Hp, ACS310, VFD, IP20
Item # 0806695