ABB ACS310-03U-25A4-4+J400 15 Hp, ACS310, VFD, IP20

You currently have this product in an open order View Order

Item:

0798487

Cat:

ACS310-03U-25A4-4+J400

Mfr:

EAN:

6438177238140
(0) Write a review
Add to Cart for Price
Company Wide: 3
4In other users' carts

Qty:  EA

*Wire-Cuts can take 1-2 business days to ship

3-Phase Supply Voltage, 380 - 480V AC, IP20, Open Style Drive. 3-Phase Output, 15 Hp. Amp Ratings: 23.1@ 50°C, 25.4 @ 40°C, Includes: Advanced Control Panel. Frame Size R3. H: 9.29" W: 6.65" D: 6.65", Add 2 1/2" to Height for NEMA 1 Kit MUL1-R3. ***For Pump & Fan Applications Only, Only Modbus communications are available with this drive***

Platt Cat:ABBACS31003U25A44J
Platt Item:0798487
Cat:ACS310-03U-25A4-4+J400
UPC:Not Available
Category: Industrial Pump & Fan Drives
Family / Style:ACS310
Volts AC:480
Horsepower:15
IP/NEMA Rating:IP20
Phase:3
Type:Variable Frequency Drive
Volts AC Range:380-480

Substitutes (0)

ABB ACS310-03U-25A4-4+J400 15 Hp, ACS310, VFD, IP20
Product Reminder
Product:
ACS310-03U-25A4-4+J400 15 Hp, ACS310, VFD, IP20
Item # 0798487