ABB ACS880-07-0240A-5+B055+C129 150 Hp, 200Hp, ACS880, VFD, N12

You currently have this product in an open order View Order

Item:

0168209

Cat:

ACS880-07-0240A-5+B055+C129

Mfr:

EAN:

6438177335580
(0) Write a review
Add to Cart for Price
Company Wide: 0

Qty:  EA

*Wire-Cuts can take 1-2 business days to ship

3-Phase Supply Voltage, 380-500V AC, NEMA 12 / IP54, Cabinet Free Standing, Door Mounted Keypad, Disconnect with Fuses, Safe Torque Off Feature, Top/Bottom Cable Entry, Filtered Air Intakes, 3-Phase Output, Normal Duty: 200 HP 240A, Heavy Duty: 150 HP 180A, Coated Boards. Frame Size: R8. H: 91.2" W: 16.9" D: 26.5" Weight: 583Lbs

Platt Cat:ABBACS880070240A5B
Platt Item:0168209
Cat:ACS880-07-0240A-5+B055+C129
UPC:Not Available
Category:
Family / Style:ACS880
Mounting:Cabinet Free Standing
Amps:240, 180
Volts AC:480
Horsepower:200, 150
IP/NEMA Rating:12, IP54
Phase:3
Type:Variable Frequency Drive
Volts AC Range:380-500
  • For help with 150 Hp, 200Hp, ACS880, VFD, N12 from ABB, call Platt at 800-257-5288 from 4a - midnight (pst) 7 days.
  • Also known as: ACS880, VFD, high performance, N12, ABBACS880070240A5B, ABB, ACS880-07-0240A-5+B055+C129, High Performance Drives, AC Operated Drives - 480V Load, Variable Frequency Drives, Control, Automation

Substitutes (0)

Others Also Bought (0)

ABB ACS880-07-0240A-5+B055+C129 150 Hp, 200Hp, ACS880, VFD, N12
Product Reminder
Product:
ACS880-07-0240A-5+B055+C129 150 Hp, 200Hp, ACS880, VFD, N12
Item # 0168209