To Our Valued Customers: COVID-19 Update

ABB ACS310-03U-41A8-4+J400 25 Hp, ACS310, VFD, IP20

You currently have this product in an open order View Order

Item:

0806693

Cat:

ACS310-03U-41A8-4+J400

Mfr:

EAN:

6438177238126
(0) Write a review
Add to Cart for Price
Company Wide: 1
6In other users' carts

Qty:  EA

*Wire-Cuts can take 1-2 business days to ship

3-Phase Supply Voltage, 380 - 480V AC, IP20, Open Style Drive. 3-Phase Output, 25 Hp. Amp Ratings: 38@ 50°C, 41.8 @ 40°C, Includes: Advanced Control Panel. Frame Size R4. H: 9.61" W: 6.65" D: 10.24", Add 3" to Height for NEMA 1 Kit MUL1-R4. ***For Pump & Fan Applications Only, Only Modbus communications are available with this drive***

Platt Cat:ABBACS31003U41A84J
Platt Item:0806693
Cat:ACS310-03U-41A8-4+J400
UPC:Not Available
Category: AC Drives - 480VAC - Industrial Pump & Fan
Family / Style:ACS310
Volts AC:480
Horsepower:25
IP/NEMA Rating:IP20
Phase:3
Type:Variable Frequency Drive

Substitutes (0)

ABB ACS310-03U-41A8-4+J400 25 Hp, ACS310, VFD, IP20
Product Reminder
Product:
ACS310-03U-41A8-4+J400 25 Hp, ACS310, VFD, IP20
Item # 0806693