To Our Valued Customers: COVID-19 Update

ABB ACS310-03U-25A4-4 Abb Acs310-03u-25a4-4 Acs310, 15 Hp

You currently have this product in an open order View Order

Item:

0815397

Cat:

ACS310-03U-25A4-4

Mfr:

EAN:

6438177223078
(0) Write a review
Add to Cart for Price
Company Wide: 0

Qty:  EA

*Wire-Cuts can take 1-2 business days to ship

Abb; Ac Drive; General Purpose; Wattage: 11 Kw; Voltage Rating: 380 - 480 Vac; Phase: 3; Frequency Rating: 48 - 63 Hz; Mounting: Cabinet; Environmental Conditions: Ambient Temperature: -10 To 50 Deg C (14 To 122 Deg F), No Frost Allowed; Altitude: Output Current: Rated Current Available At 0 To 1000 M (0 To 3281 Ft) Reduced By 1 Pct Per 100 M (328 Ft) Over 1000 To 2000 M (3281 To 6562 Ft); Relative Humidity: Lower Than 95 Pct (without Condensation); Degree Of Protection: Ip20/ Optional NEMA 1 Enclosure; Enclosure Colour: Ncs 1502-y, Ral 9002, Pms 420 C;contamination Levels: Iec721-3-3 No Conductive Dust Allowed; Transportation: Class 1c2 (chemical Gases), Class 1s2 (solid Particles); Storage: Class 2c2 (chemical Gases), Class 2s2 (solid Particles); Operation: Class 3c2 (chemical Gases), Class 3s2 (solid Particles); Size: 169 Mm Height Without Fastenings And Clampingplate X 202 Mm Height With Fastenings But Without Clamping Plate X 236 Mm Heightwith Fastenings And Clamping Plate X 169 Mm Width X 169 Mm Depth; Base Drive Frame: R3; Motor Control: Scalar U/f; Weight: 2.900 Kg; Chokes: Ac Input Chokes: External Option For Reducing Thd In Partial Loads And To Comply With En/iec 61000-3-12, Ac Output Chokes: External Option To Achieve Longer Motor Cables

Platt Cat:ABBACS31003U25A44
Platt Item:0815397
Cat:ACS310-03U-25A4-4
UPC:Not Available
Category:
Volts AC:480
IP/NEMA Rating:1
Type:Variable Frequency Drive
  • For help with Abb Acs310-03u-25a4-4 Acs310, 15 Hp from ABB
  • Also known as: ABBACS31003U25A44, ABB, ACS310-03U-25A4-4, AC Drives - 480VAC - Industrial Pump & Fan, AC Operated Drives - 480V Load, Variable Frequency Drives, Control, Automation

Substitutes (0)

ABB ACS310-03U-25A4-4 Abb Acs310-03u-25a4-4 Acs310, 15 Hp
Product Reminder
Product:
ACS310-03U-25A4-4 Abb Acs310-03u-25a4-4 Acs310, 15 Hp
Item # 0815397