To Our Valued Customers: COVID-19 Update

ABB ACS310-03U-09A7-4 5 Hp, ACS310, VFD, IP20

You currently have this product in an open order View Order

Item:

0897501

Cat:

ACS310-03U-09A7-4

Mfr:

EAN:

6438177223047
(0) Write a review
Add to Cart for Price
Usually ships in 2-4 days
Company Wide: 1

Qty:  EA

*Wire-Cuts can take 1-2 business days to ship

3-Phase Supply Voltage, 380 - 480V AC, IP20, Open Style Drive. 3-Phase Output, 5.0 Hp. Amp Ratings: 8.8@ 50°C, 9.7 @ 40°C, ***Does not include Control Panel*** Frame Size: R1. H: 9.41" W: 2.76" D: 6.34", Add 1 1/2" to Height for NEMA 1 Kit MUL1-R1. ***For Pump & Fan Applications Only, Only Modbus communications are available with this drive***

Platt Cat:ABBACS31003U09A74
Platt Item:0897501
Cat:ACS310-03U-09A7-4
UPC:Not Available
Category:
Volts AC:480
Horsepower:5
IP/NEMA Rating:IP20
Phase:3
Type:Variable Frequency Drive
  • For help with 5 Hp, ACS310, VFD, IP20 from ABB
  • Also known as: ACS310, VFD, IP20, pump, fan, ABBACS31003U09A74, ABB, ACS310-03U-09A7-4, AC Drives - 480VAC - Industrial Pump & Fan, AC Operated Drives - 480V Load, Variable Frequency Drives, Control, Automation

Substitutes (0)

ABB ACS310-03U-09A7-4 5 Hp, ACS310, VFD, IP20
Product Reminder
Product:
ACS310-03U-09A7-4 5 Hp, ACS310, VFD, IP20
Item # 0897501