To Our Valued Customers: COVID-19 Update

ABB ACS880-01-361A-5+B056 300HP 361A, 250HP 302A, ACS880, VFD

You currently have this product in an open order View Order

Item:

0172455

Cat:

ACS880-01-361A-5+B056

Mfr:

EAN:

6438177387633
(0) Write a review
Add to Cart for Price
Company Wide: 0

Qty:  EA

*Wire-Cuts can take 1-2 business days to ship

3-Phase 380-500V AC Supply Voltage, Normal Duty: 300 HP 361A, Heavy Duty: 250 HP 302A, NEMA 12 / IP55, Wall Mount Drive, Frame Size: R9. H: 46.75" W: 16.95" D: 18.76" Weight: 220Lbs, Cabinet Spacing Requirement (7.87 in. Above / 11.81 in. Below), Deratings Required Elevation > 3300ft - Temperature > 104F, Cooling Requirement (677 CFM/ 4800W), ** NOT TO BE USED AS A 3-PHASE POWER SUPPLY ** , **Recommend High Speed Fuses Class T Size 500A ** , ** Extended Warranty Available w/ Authorized Startup **

Platt Cat:ABBACS88001361A5B
Platt Item:0172455
Cat:ACS880-01-361A-5+B056
UPC:Not Available
Category:
Family / Style:ACS880
Amps:361, 302
Volts AC:480
Horsepower:300, 250
IP/NEMA Rating:12, IP55
Phase:3
Type:High Performance Drives
  • For help with 300HP 361A, 250HP 302A, ACS880, VFD from ABB
  • Also known as: ACS880, VFD, high performance, N12, IP55, ABBACS88001361A5B, ABB, ACS880-01-361A-5+B056, AC Drives - 480VAC - High Performance, AC Operated Drives - 480V Load, Variable Frequency Drives, Control, Automation

Substitutes (0)

Others Also Bought (0)

ABB ACS880-01-361A-5+B056 300HP 361A, 250HP 302A, ACS880, VFD
Product Reminder
Product:
ACS880-01-361A-5+B056 300HP 361A, 250HP 302A, ACS880, VFD
Item # 0172455