To Our Valued Customers: COVID-19 Update

ABB ACS880-01-11A0-5 7.5HP 11A, 5HP 7.6A, ACS880, VFD

You currently have this product in an open order View Order

Item:

0073635

Cat:

ACS880-01-11A0-5

Mfr:

EAN:

6438177321408
(0) Write a review
Add to Cart for Price
Company Wide: 1

Qty:  EA

*Wire-Cuts can take 1-2 business days to ship

3-Phase 380-500V AC Supply Voltage, Normal Duty: 7.5 HP 11A, Heavy Duty: 5 HP 7.6A, NEMA 1 / IP21, Wall Mount Drive, Frame Size: R1. H1: 16.11" H2: 14.57" W: 6.1" D: 8.89" Weight: 13.2Lbs, Cabinet Spacing Requirement (7.87 in. Above / 11.81 in. Below), Deratings Required Elevation > 3300ft - Temperature > 104F, Cooling Requirement (26 CFM/ 172W), ** NOT TO BE USED AS A 3-PHASE POWER SUPPLY ** , **Recommend High Speed Fuses Class T Size 20A **, ** Extended Warranty Available w/ Authorized Startup **

Platt Cat:ABBACS8800111A05
Platt Item:0073635
Cat:ACS880-01-11A0-5
UPC:Not Available
Category: AC Drives - 480VAC - High Performance
Mounting:Wall
Amps:7.600, 11
Volts AC:480
Horsepower:7.500, 5
IP/NEMA Rating:1, IP21
Phase:3
Type:High Performance Drives
ABB ACS880-01-11A0-5 7.5HP 11A, 5HP 7.6A, ACS880, VFD
Product Reminder
Product:
ACS880-01-11A0-5 7.5HP 11A, 5HP 7.6A, ACS880, VFD
Item # 0073635