To Our Valued Customers: COVID-19 Update

ABB ACS880-01-11A0-5+K473 5 Hp, 7.5Hp, ACS880, VFD, N1, IP21

You currently have this product in an open order View Order

Item:

0042264

Cat:

ACS880-01-11A0-5+K473

Mfr:

EAN:

6438177339953
(0) Write a review
Add to Cart for Price
Company Wide: 0
1In other users' carts

Qty:  EA

*Wire-Cuts can take 1-2 business days to ship

3-Phase Supply Voltage, 380-500V AC, NEMA 1 / IP21, Wall Mount Drive, 3-Phase Output, Normal Duty: 7.5 HP 11A, Heavy Duty: 5 HP 7.6A, Coated Boards. Frame Size: R1. H: 16" W: 6.1" D: 8.9" Weight: 13.2Lbs **Recommend High Speed Fuses, Class T Size 20A ** **** With FENA-11 Ethernet Card Installed ****

Platt Cat:ABBACS8800111A05E
Platt Item:0042264
Cat:ACS880-01-11A0-5+K473
UPC:Not Available
Category:
Family / Style:ACS880
Mounting:Wall
Amps:7.600, 11
Volts AC:480
Horsepower:5, 7.500
IP/NEMA Rating:1, IP21
Phase:3
Type:High Performance Drives
Volts AC Range:380, 480
  • For help with 5 Hp, 7.5Hp, ACS880, VFD, N1, IP21 from ABB
  • Also known as: ACS880, VFD, IP21, high performance, ABBACS8800111A05E, ABB, ACS880-01-11A0-5+K473, AC Drives - 480VAC - High Performance, AC Operated Drives - 480V Load, Variable Frequency Drives, Control, Automation

Others Also Bought (0)

ABB ACS880-01-11A0-5+K473 5 Hp, 7.5Hp, ACS880, VFD, N1, IP21
Product Reminder
Product:
ACS880-01-11A0-5+K473 5 Hp, 7.5Hp, ACS880, VFD, N1, IP21
Item # 0042264