To Our Valued Customers: COVID-19 Update

ABB ACS880-01-02A1-5+B056 1HP 2.1A, 0.75HP 1.7A, ACS880, VFD

You currently have this product in an open order View Order

Item:

0172378

Cat:

ACS880-01-02A1-5+B056

Mfr:

EAN:

6438177387497
(0) Write a review
Add to Cart for Price
Company Wide: 0

Qty:  EA

*Wire-Cuts can take 1-2 business days to ship

3-Phase 380-500V AC Supply Voltage, Normal Duty: 1 HP 2.1A, Heavy Duty: 0.75 HP 1.7A, NEMA 12 / IP55, Wall Mount Drive, Frame Size: R1. H: 17.55" W: 6.32" D: 11.5" Weight: 13Lbs, Cabinet Spacing Requirement (7.87 in. Above / 11.81 in. Below), Deratings Required Elevation > 3300ft - Temperature > 104F, Cooling Requirement (26 CFM/ 30W), ** NOT TO BE USED AS A 3-PHASE POWER SUPPLY ** , **Recommend High Speed Fuses Class T Size 3A ** , ** Extended Warranty Available w/ Authorized Startup **

Platt Cat:ABBACS8800102A15B
Platt Item:0172378
Cat:ACS880-01-02A1-5+B056
UPC:Not Available
Category:
Family / Style:ACS880
Amps:1.700, 2.100
Volts AC:480
Horsepower:0.750, 1
IP/NEMA Rating:12, IP55
Phase:3
Type:High Performance Drives
  • For help with 1HP 2.1A, 0.75HP 1.7A, ACS880, VFD from ABB
  • Also known as: ACS880, VFD, high performance, N12, ABBACS8800102A15B, ABB, ACS880-01-02A1-5+B056, AC Drives - 480VAC - High Performance, AC Operated Drives - 480V Load, Variable Frequency Drives, Control, Automation

Substitutes (0)

Others Also Bought (0)

ABB ACS880-01-02A1-5+B056 1HP 2.1A, 0.75HP 1.7A, ACS880, VFD
Product Reminder
Product:
ACS880-01-02A1-5+B056 1HP 2.1A, 0.75HP 1.7A, ACS880, VFD
Item # 0172378