To Our Valued Customers: COVID-19 Update

ABB ACS880-01-014A-5+B056 10HP 14A, 7.5HP 11A, ACS880, VFD

You currently have this product in an open order View Order

Item:

0172431

Cat:

ACS880-01-014A-5+B056

Mfr:

EAN:

6438177387473
(0) Write a review
Add to Cart for Price
Company Wide: 0

Qty:  EA

*Wire-Cuts can take 1-2 business days to ship

3-Phase 380-500V AC Supply Voltage, Normal Duty: 10 HP 14A, Heavy Duty: 7.5 HP 11A, NEMA 12 / IP55, Wall Mount Drive, Frame Size: R2. H: 17.55" W: 6.32" D: 12.3" Weight: 18Lbs, Cabinet Spacing Requirement (7.87 in. Above / 11.81 in. Below), Deratings Required Elevation > 3300ft - Temperature > 104F, Cooling Requirement (52 CFM/ 232W), ** NOT TO BE USED AS A 3-PHASE POWER SUPPLY ** , **Recommend High Speed Fuses Class T Size 25A ** , ** Extended Warranty Available w/ Authorized Startup **

Platt Cat:ABBACS88001014A5B
Platt Item:0172431
Cat:ACS880-01-014A-5+B056
UPC:Not Available
Category:
Family / Style:ACS880
Amps:11, 14
Volts AC:480
Horsepower:7.500, 10
IP/NEMA Rating:12, IP55
Phase:3
Type:High Performance Drives
  • For help with 10HP 14A, 7.5HP 11A, ACS880, VFD from ABB
  • Also known as: ACS880, VFD, high performance, N12, IP55, ABBACS88001014A5B, ABB, ACS880-01-014A-5+B056, AC Drives - 480VAC - High Performance, AC Operated Drives - 480V Load, Variable Frequency Drives, Control, Automation

Others Also Bought (0)

ABB ACS880-01-014A-5+B056 10HP 14A, 7.5HP 11A, ACS880, VFD
Product Reminder
Product:
ACS880-01-014A-5+B056 10HP 14A, 7.5HP 11A, ACS880, VFD
Item # 0172431