Item#: 806699
3-Phase Supply Voltage, 208 - 240V AC, IP20, Open Style Drive. 3-Phase Output, 5.0 Hp. Amp Ratings: 17.6@ 50°C, 19.4 @ 40°C, Includes: Advanced Control Panel. Frame Size R2. H: 9.41" W: 4.13" D: 6.59", Add 1 3/4" to Height for NEMA 1 Kit MUL1-R2. ***For Pump & Fan Applications Only, Only Modbus communications are available with this drive***
Add to Cart for Price,
Co Wide: 2
| |
Item#: 799193
3-Phase Supply Voltage, 208 - 240V AC, IP20, Open Style Drive. 3-Phase Output, 10 Hp. Amp Ratings: 31@ 50°C, 34.1 @ 40°C, Includes: Advanced Control Panel. Frame Size R4. H: 9.61" W: 6.65" D: 10.24", Add 3" to Height for NEMA 1 Kit MUL1-R4. ***For Pump & Fan Applications Only, Only Modbus communications are available with this drive***
Add to Cart for Price,
Co Wide: 3
| |
Item#: 806698
3-Phase Supply Voltage, 208 - 240V AC, IP20, Open Style Drive. 3-Phase Output, 3.0 Hp. Amp Ratings: 9.8@ 50°C, 10.8 @ 40°C, Includes: Advanced Control Panel. Frame Size R2. H: 9.41"W: 4.13" D: 6.59", Add 1 3/4" to Height for NEMA 1 Kit MUL1-R2. ***For Pump & Fan Applications Only, Only Modbus communications are available with this drive***
Add to Cart for Price,
Co Wide: 2
| |
Item#: 806700
3-Phase Supply Voltage, 208 - 240V AC, IP20, Open Style Drive. 3-Phase Output, 7.5 Hp. Amp Ratings: 24.4@ 50°C, 26.8 @ 40°C, Includes: Advanced Control Panel. Frame Size: R3. H: 9.29" W: 6.65" D: 6.65", Add 2 1/2" to Height for NEMA 1 Kit MUL1-R3. ***For Pump & Fan Applications Only, Only Modbus communications are available with this drive***
Add to Cart for Price,
Co Wide: 1
| |
Item#: 806697
3-Phase Supply Voltage, 208 - 240V AC, IP20, Open Style Drive. 3-Phase Output, 2.0 Hp. Amp Ratings: 7.5@ 50°C, 8.3 @ 40°C, Includes: Advanced Control Panel. Frame Size R1. H: 9.41" W: 2.76" D: 6.34", Add 1 1/2" to Height for NEMA 1 Kit MUL1-R1. ***For Pump & Fan Applications Only, Only Modbus communications are available with this drive***
Add to Cart for Price,
Co Wide: 3
| |
Item#: 806696
3-Phase Supply Voltage, 208 - 240V AC, IP20, Open Style Drive. 3-Phase Output, 1.0 Hp. Amp Ratings: 4.7@ 50°C, 5.2 @ 40°C, Includes: Advanced Control Panel. Frame Size R1. H: 9.41" W: 2.76" D: 6.34", Add 1 1/2" to Height for NEMA 1 Kit MUL1-R1. ***For Pump & Fan Applications Only, Only Modbus communications are available with this drive***
Add to Cart for Price,
Co Wide: 3
| |
Item#: 806701
3-Phase Supply Voltage, 208 - 240V AC, IP20, Open Style Drive. 3-Phase Output, 15 Hp. Amp Ratings: 46.2@ 50°C, 50.8 @ 40°C, Includes: Advanced Control Panel. Frame Size: R4. H: 9.61" W: 6.65" D: 10.24", Add 3" to Height for NEMA 1 Kit MUL1-R4. ***For Pump & Fan Applications Only, Only Modbus communications are available with this drive***
Add to Cart for Price,
Co Wide: 2
| |
Item#: 913695
1-Phase Supply Voltage, 208 - 240V AC, IP20, Open Style Drive. 3-Phase Output, 3.0 Hp. Amp Ratings: 9.8@ 50°C, 10.8 @ 40°C, Includes: Advanced Control Panel. Frame Size R2. H: 7.95"W: 4.13" D: 6.5", Add 1 3/4" to Height for NEMA 1 Kit MUL1-R2. ***For Pump & Fan Applications Only, Only Modbus communications are available with this drive***
Add to Cart for Price,
Co Wide: 1
| |
Item#: 795270
General Purpose Drive, 3-Phase, 1.5 Horsepower, Wall Mount, Open, IP20, 240 Vac
Add to Cart for Price,
Co Wide: 6
| |
Item#: 897702
ABB 3AUA0000049479 Acs310, 15 Hp, -03u Wall Mount,r4 Frame, Open - Ip20, 240 Vac
| |
Item#: 934082
ABB ACS310-03U-03A9-2 VFD
| |
Item#: 905555
ABB ACS310-03U-07A4-2
| |
Item#: 897498
Abb; Ac Drive; General Purpose; Wattage: 2.2 Kw; Voltage Rating: 200 - 240 Vac;phase: 3; Frequency Rating: 48 - 63 Hz; Mounting: Cabinet; Environmental Conditions: Ambient Temperature: -10 To 50 Deg C (14 To 122 Deg F), No Frost Allowed; Altitude: Output Current: Rated Current Available At 0 To 1000 M (0 To 3281 Ft) Reduced By 1 Pct Per 100 M (328 Ft) Over 1000 To 2000 M (3281 To 6562 Ft); Relative Humidity: Lower Than 95 Pct (without Condensation); Degree Of Protection: Ip20 / Optional NEMA 1 Enclosure; Enclosure Colour: Ncs 1502-y, Ral 9002, Pms 420 C; Contamination Levels: Iec721-3-3 No Conductive Dust Allowed; Transportation: Class 1c2 (chemical Gases), Class 1s2 (solid Particles); Storage: Class 2c2 (chemical Gases), Class 2s2 (solid Particles); Operation: Class 3c2 (chemical Gases),class 3s2 (solid Particles); Size: 169 Mm Height Without Fastenings And Clampingplate X 202 Mm Height With Fastenings But Without Clamping Plate X 239 Mm Heightwith Fastenings And Clamping Plate X 105 Mm Width X 165 Mm Depth; Base Drive Frame: R2; Motor Control: Scalar U/f; Weight: 1.500 Kg; Chokes: Ac Input Chokes: External Option For Reducing Thd In Partial Loads And To Comply With En/iec 61000-3-12, Ac Output Chokes: External Option To Achieve Longer Motor Cables
Add to Cart for Price,
Co Wide: 0
| |
Item#: 908611
ABB ACS310-03U-02A6-2+J404
| |
Item#: 806385
Abb Acs310-03u-26a8-2 Blank 240v Ac Drive 24.4 Amps Part # 3aua0000049477
Add to Cart for Price,
Co Wide: 0
| | | |