ABB ACS310-03U-50A8-2+J400 15 Hp, ACS310, VFD, IP20

You currently have this product in an open order View Order

Item:

0806701

Cat:

ACS310-03U-50A8-2+J400

Mfr:

EAN:

6438177238256
(0) Write a review
Add to Cart for Price
Company Wide: 2
5In other users' carts

Qty:  EA

*Wire-Cuts can take 1-2 business days to ship

3-Phase Supply Voltage, 208 - 240V AC, IP20, Open Style Drive. 3-Phase Output, 15 Hp. Amp Ratings: 46.2@ 50°C, 50.8 @ 40°C, Includes: Advanced Control Panel. Frame Size: R4. H: 9.61" W: 6.65" D: 10.24", Add 3" to Height for NEMA 1 Kit MUL1-R4. ***For Pump & Fan Applications Only, Only Modbus communications are available with this drive***

Platt Cat:ABBACS31003U50A82J
Platt Item:0806701
Cat:ACS310-03U-50A8-2+J400
UPC:Not Available
Category: Industrial Pump & Fan Drives
Family / Style:ACS310
Volts AC:240, 208
Horsepower:15
IP/NEMA Rating:IP20
Phase:3
Type:Variable Frequency Drive
Volts AC Range:208-240

Substitutes (0)

ABB ACS310-03U-50A8-2+J400 15 Hp, ACS310, VFD, IP20
Product Reminder
Product:
ACS310-03U-50A8-2+J400 15 Hp, ACS310, VFD, IP20
Item # 0806701