ABB ACS880-01-07A5-2 1.5 Hp, 2Hp, ACS880, VFD, N1, IP21

You currently have this product in an open order View Order

Item:

0168064

Cat:

ACS880-01-07A5-2

Mfr:

EAN:

6438177388029
(0) Write a review
Add to Cart for Price
Company Wide: 0

Qty:  EA

*Wire-Cuts can take 1-2 business days to ship

3-Phase Supply Voltage, 208-240V AC, NEMA 1 / IP21, Wall Mount Drive, 3-Phase Output, Normal Duty: 2 HP 7.1A, Heavy Duty: 1.5 HP 6.6A, Coated Boards. Frame Size: R1. H: 16" W: 6.1" D: 8.9" Weight: 13.2Lbs **Recommend High Speed Fuses, Class T Size 15A **

Platt Cat:ABBACS8800107A52
Platt Item:0168064
Cat:ACS880-01-07A5-2
UPC:Not Available
Category:
Family / Style:ACS880
Mounting:Wall
Amps:6.6, 7.1
Volts AC:208, 240
Horsepower:2, 1.5
IP/NEMA Rating:1, IP21
Phase:3
Type:High Performance Drives
Volts AC Range:208-240
  • For help with 1.5 Hp, 2Hp, ACS880, VFD, N1, IP21 from ABB
  • Also known as: ACS880, VFD, IP21, high performance, ABBACS8800107A52, ABB, ACS880-01-07A5-2, High Performance Drives, AC Operated Drives - 240V Load, Variable Frequency Drives, Control, Automation

Others Also Bought (0)

ABB ACS880-01-07A5-2 1.5 Hp, 2Hp, ACS880, VFD, N1, IP21
Product Reminder
Product:
ACS880-01-07A5-2 1.5 Hp, 2Hp, ACS880, VFD, N1, IP21
Item # 0168064