To Our Valued Customers: COVID-19 Update

ABB ACS310-03U-08A3-2+J400 2 Hp, ACS310, VFD, IP20

You currently have this product in an open order View Order

Item:

0806697

Cat:

ACS310-03U-08A3-2+J400

Mfr:

EAN:

6438177238317
(0) Write a review
Add to Cart for Price
Company Wide: 3
3In other users' carts

Qty:  EA

*Wire-Cuts can take 1-2 business days to ship

3-Phase Supply Voltage, 208 - 240V AC, IP20, Open Style Drive. 3-Phase Output, 2.0 Hp. Amp Ratings: 7.5@ 50°C, 8.3 @ 40°C, Includes: Advanced Control Panel. Frame Size R1. H: 9.41" W: 2.76" D: 6.34", Add 1 1/2" to Height for NEMA 1 Kit MUL1-R1. ***For Pump & Fan Applications Only, Only Modbus communications are available with this drive***

Platt Cat:ABBACS31003U08A32J
Platt Item:0806697
Cat:ACS310-03U-08A3-2+J400
UPC:Not Available
Category: AC Drives - 240VAC - Industrial Pump & Fan
Family / Style:ACS310
Volts AC:208, 240
Horsepower:2
IP/NEMA Rating:IP20
Phase:3
Type:Variable Frequency Drive

Substitutes (0)

ABB ACS310-03U-08A3-2+J400 2 Hp, ACS310, VFD, IP20
Product Reminder
Product:
ACS310-03U-08A3-2+J400 2 Hp, ACS310, VFD, IP20
Item # 0806697