To Our Valued Customers: COVID-19 Update

ABB ACS880-01-115A-2 40HP 109A, 30HP 87A, ACS880, VFD

You currently have this product in an open order View Order

Item:

0168098

Cat:

ACS880-01-115A-2

Mfr:

EAN:

6438177388371
(0) Write a review
Add to Cart for Price
Company Wide: 0

Qty:  EA

*Wire-Cuts can take 1-2 business days to ship

3-Phase 208-240V AC Supply Voltage, Normal Duty: 40 HP 109A, Heavy Duty: 30 HP 87A, NEMA 1 / IP21, Wall Mount Drive, Frame Size: R6. H1: 28.6" H2: 22.4" W: 9.92" D: 14.09" Weight: 99.2Lbs, Cabinet Spacing Requirement (7.87 in. Above / 11.81 in. Below), Deratings Required Elevation > 3300ft - Temperature > 104F, Cooling Requirement (256 CFM/ 840W), ** NOT TO BE USED AS A 3-PHASE POWER SUPPLY ** , **Recommend High Speed Fuses Class T Size 150A ** , ** Extended Warranty Available w/ Authorized Startup **

Platt Cat:ABBACS88001115A2
Platt Item:0168098
Cat:ACS880-01-115A-2
UPC:Not Available
Category:
Family / Style:ACS880
Mounting:Wall
Amps:87, 109
Volts AC:208, 240
Horsepower:30, 40
IP/NEMA Rating:1, IP21
Phase:3
Type:High Performance Drives
  • For help with 40HP 109A, 30HP 87A, ACS880, VFD from ABB
  • Also known as: ACS880, VFD, IP21, high performance, ABBACS88001115A2, ABB, ACS880-01-115A-2, AC Drives - 240VAC - High Performance, AC Operated Drives - 240V Load, Variable Frequency Drives, Control, Automation

Others Also Bought (0)

ABB ACS880-01-115A-2 40HP 109A, 30HP 87A, ACS880, VFD
Product Reminder
Product:
ACS880-01-115A-2 40HP 109A, 30HP 87A, ACS880, VFD
Item # 0168098