Elevator Disconnect, Power Module Switch, 100A, 480VAC, NEMA 1, 120VAC Coil, Key Switch, Green Pilot Light, 2NO/NC, 1P Fire Alarm Voltage Monitoring Relay

Item #: 2250910

Cat #: PS1T48R1KGBF1

UPC: 051712200141

$ 3723.60 EA
Company wide:
10 in stock
Documents & Guides
Elevator Disconnect, Power Module Switch, 100 Amp, 480 Volt AC, NEMA 1 Enclosure, 120 Volt AC Coil, Key Test Switch, Green Pilot Light, 2 Normally Open/Normally Closed Auxiliary Contacts, 1 Pole Fire Alarm Voltage Monitoring Relay

Overview

Elevator Disconnect, Power Module Switch, 100 Amp, 480 Volt AC, NEMA 1 Enclosure, 120 Volt AC Coil, Key Test Switch, Green Pilot Light, 2 Normally Open/Normally Closed Auxiliary Contacts, 1 Pole Fire Alarm Voltage Monitoring Relay

The Bussmann™ series Quik-Spec™ Power Module Switch is an all-in-one elevator disconnect switch available in configurations to meet virtually any single elevator shutdown and disconnect requirement.

Also known as: 051712200141, PS1T48R1KGBF1, BUSPS1T48R1KGBF1

Specifications

Volts AC Control: 120
Volts AC: 480
Color: Green
Amps: 100
IP/NEMA Rating: NEMA 1
Type: Elevator Disconnect
Volts AC Control: 120
Color: Green
IP/NEMA Rating: NEMA 1
Volts AC: 480
Amps: 100
Type: Elevator Disconnect