Elevator Disconnect, Power Module Switch, 60A, 480VAC, NEMA 1, 120VAC Coil, Key Switch, Green Pilot

Item #: 2223634

Cat #: PS6T48R1KGBF3

UPC:

$ 3535.97 EA
Company wide:
10 in stock
Documents & Guides
Elevator Disconnect, Power Module Switch, 60 Amp, 480 Volt AC, NEMA 1 Enclosure, 120 Volt AC Coil, Key Test Switch, Green Pilot Light, 2 Normally Open/Normally Closed Auxiliary Contacts, 3 Pole Fire Alarm Voltage Monitoring Relay

Overview

Elevator Disconnect, Power Module Switch, 60 Amp, 480 Volt AC, NEMA 1 Enclosure, 120 Volt AC Coil, Key Test Switch, Green Pilot Light, 2 Normally Open/Normally Closed Auxiliary Contacts, 3 Pole Fire Alarm Voltage Monitoring Relay

The Bussmann™ series Quik-Spec™ Power Module Switch is an all-in-one elevator disconnect switch available in configurations to meet virtually any single elevator shutdown and disconnect requirement.

Also known as: PS6T48R1KGBF3, BUSPS6T48R1KGBF3

Specifications

Volts AC Control: 120
Volts AC: 480
Color: Green
IP/NEMA Rating: NEMA 1
Amps: 60
Volts AC Control: 120
Color: Green
Amps: 60
Volts AC: 480
IP/NEMA Rating: NEMA 1