
LED Emergency Exit Sign, Red/Green
Item #: 2216571
Cat #: LQM-S-W-RG-MVOLT-M6
UPC: 197590381524
$ 85.20 EA
Company wide:
64
in stock
Documents & Guides
LED Emergency Exit Sign, Red/Green Selectable: White Finish; 3 Face-Red/Green Selectable, Pop Out Chevrons, 120/277V, AC or Battery Back-Up (EL) via internal switch, Damp Location Listed. Top/Back/End Mountable.
Overview
LED Emergency Exit Sign, Red/Green Selectable: White Finish; 3 Face-Red/Green Selectable, Pop Out Chevrons, 120/277V, AC or Battery Back-Up (EL) via internal switch, Damp Location Listed. Top/Back/End Mountable.
The Lithonia Lighting® Quantum® LQM Exit Sign is an attractive, slim thermoplastic exit that provides the ultimate flexibility for contractors and distributors. The product comes equipped with Red or Green color selection capability. In addition to color selection, the LQM comes with an internal switch for AC or Battery Back-Up (EL). Finally, the LQM is equipped with a 'quick-mount' canopy that seamlessly mounts the sign, while decreasing installation time and leaving no hardware visible from the floor. The LQM is perfect for indoor applications such as schools, hospitals, office spaces, strip malls and multi-family.
Also known as: 197590381524, LQM-S-W-RG-MVOLT-M6, LITLQMSWRGMVOLTM6
Specifications
| Color: | Green/Red, White |
| Material: | Thermoplastic |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Color: | Green/Red, White |
| Light Technology: | LED |
| Material: | Thermoplastic |
| Volts AC Range: | 120 - 277 |