4" LED Downlight, 27-50K, Recyclable Carton, Matte White

Item #: 2161464

Cat #: LT4069FS1EWHR

UPC: 080083283965

$ 14.87 EA
Company wide:
1,422 in stock
Documents & Guides
4 Inch LED Retrofit Downlight, Baffle Trim, 6.9 Watt, 120V, 93 CRI, 600 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, Dimmable down to 10% (LE & TE), Matte White, Wet location Listed and Plastic Trim “Dead Front”, Recyclable 4-Color Unit Carton

Overview

4 Inch LED Retrofit Downlight, Baffle Trim, 6.9 Watt, 120V, 93 CRI, 600 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, Dimmable down to 10% (LE & TE), Matte White, Wet location Listed and Plastic Trim “Dead Front”, Recyclable 4-Color Unit Carton

The LT4-DM is a direct mount LED module with remote driver / junction box and installs without the use of a recessed housing, saving time and money. The LT4-DM features two field selectable CCT options (2700K, 3000K, 3500K or 3000K, 4000K, 5000K) as well as a smooth splay for a modern aesthetic. The LT series is dead front, wet location listed, air-tite, and IC rated. The LT series is perfect for residential downlighting applications with its versatile installation, attractive design, and energy efficiency.

Also known as: 080083283965, LT4069FS1EWHR, HALLT4069FS1EWHR

Specifications

Lumens: 600
Volts AC: 120
Color: White
Diameter: 4 in
Wattage: 7.200
Light Technology: LED
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Lumens: 600
Color: White
Wattage: 7.200
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Volts AC: 120
Diameter: 4 in
Light Technology: LED