
ProLED Select Wallpack, 30/40/50K, Photocell, Bronze
Item #: 2149669
Cat #: 23532
UPC: 807154235322
$ 130.43 EA
Company wide:
57
in stock
Documents & Guides
ProLED Select Wallpack Field Selectable Wattage (30W 40W 50W 60W) and Color (3000K 4000K 5000K), 120-347V Bronze with Photocell
Overview
ProLED Select Wallpack Field Selectable Wattage (30W 40W 50W 60W) and Color (3000K 4000K 5000K), 120-347V Bronze with Photocell
The ProLED Select Wallpack Series provides the best value in the Commercial & Industrial Wallpack market to date. The innovative option to select both Wattage and Color Temperature unrivalled in todays market. The WPFS Series products are made of high quality, die-cast aluminum housings and a shatter resistant Borosilicate Glass Lens which offers a traditional, yet robust design. The Traditional Mounting Design with ½” knock outs on sides makes installation a breeze.
Also known as: 807154235322, 23532, HCO23532
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Type: | Photocell |
| Wattage: | 30, 40, 60, 50, Selectable |
| Color: | Bronze |
| Light Technology: | LED |
| Volts AC Range: | 120 - 347 |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Wattage: | 30, 40, 60, 50, Selectable |
| Light Technology: | LED |
| Type: | Photocell |
| Color: | Bronze |
| Volts AC Range: | 120 - 347 |