
6" Halo QuickLink Low Voltage Lighting Kit, Canless Installation
Item #: 2029652
Cat #: LTQL6069S1EDM-4PK
UPC: 080083190164
$ 100.05 EA
Company wide:
58
in stock
Documents & Guides
6 Inch Halo QuickLink Low Voltage Lighting Kit, Canless Installation, Power Up To 8 Fixtures On 1 Driver, 8.1 Watts Per Unit, 90 CRI, 600 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, 120V Input, Dimmable Down To 5% With Select Phase Cut Dimmers, Wet Location Listed For Indoors Or Outdoor, Kit Includes: (1) 70W Remote Power Supply, (4) 6” LT-DM QuickLink Fixtures & 40ft Of Low Voltage CMP Cable
Overview
6 Inch Halo QuickLink Low Voltage Lighting Kit, Canless Installation, Power Up To 8 Fixtures On 1 Driver, 8.1 Watts Per Unit, 90 CRI, 600 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, 120V Input, Dimmable Down To 5% With Select Phase Cut Dimmers, Wet Location Listed For Indoors Or Outdoor, Kit Includes: (1) 70W Remote Power Supply, (4) 6” LT-DM QuickLink Fixtures & 40ft Of Low Voltage CMP Cable
QuickLink delivers the fastest downlighting installation HALO has to offer. Installers can power multiple QuickLink lights on the single remote power supply, making it easy and efficient to install energy-saving lighting. Each fixture attaches to the low voltage cable in seconds with QuickLink Twist Connectors. Start with a QuickLink Kit which includes the remote power supply, a low voltage cable, and canless downlights. Then mix and match individual fixtures to complete the project.
Also known as: 080083190164, LTQL6069S1EDM-4PK, HALLTQL6069S1EDM4P
Specifications
| Lumens: | 600 |
| Size: | 6 in |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Color Rendering Index (CRI): | 90 |
| Diameter: | 6 in |
| Dimmable: | Yes |
| Lumens: | 600 |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Diameter: | 6 in |
| Size: | 6 in |
| Color Rendering Index (CRI): | 90 |
| Dimmable: | Yes |