HomeGuard LED Floodlight, Dark Bronze

Item #: 1995970

Cat #: HGXLED3RHALOSWW

UPC: 194995255160

$ 117.35 EA
Company wide:
147 in stock
Documents & Guides
LED, 3-Head Security Floodlight: Dusk-to-Dawn Operation; Selectable Wattage: 15/25/36 (Low/Med/High), Selectable Lumens: 1750 (Low), 2750 (Med), 4100 (High), Selectable Color Temperature: 3000K/4000K/5000K, 80 CRI, Dark Bronze Finish. Acuity Ci Code: *271FHW. * It is not recommended for the HGX LED to be put on a circuit with a GFCI outlet - Can cause nuisance tripping *

Overview

LED, 3-Head Security Floodlight: Dusk-to-Dawn Operation; Selectable Wattage: 15/25/36 (Low/Med/High), Selectable Lumens: 1750 (Low), 2750 (Med), 4100 (High), Selectable Color Temperature: 3000K/4000K/5000K, 80 CRI, Dark Bronze Finish. Acuity Ci Code: *271FHW. * It is not recommended for the HGX LED to be put on a circuit with a GFCI outlet - Can cause nuisance tripping *

The HomeGuard LED family of residential security lights, with rugged die cast aluminum construction, are long-lasting, energy-efficient solutions for replacing incandescent PAR lamp fixtures. Mounted on the wall or under the eaves, these luminaries provide reliable security lighting in residential and commercial applications. HomeGuard LED security lights are available with the right feature sets for every application; ranging from a low-cost version for switched circuit applications all the way to a fully-featured product that includes an integral photocell for automatic dusk-to-dawn lighting, color-switching, and lumen switching. With toolless easy-aim lamps, fast installation and delivering a lumen range from 1,700 to 4,100 lumens, the HomeGuard LED security light family is easy-to-install and experience, making it the best choice for contractors and DIY customers alike.

Also known as: 194995255160, HGXLED3RHALOSWW, LITHGXLED3RHALOSWW

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Color: Dark Bronze
Volts AC: 120
Wattage: 15, 25, 36, Selectable
Lumens: 1750, 2750, 4100, Selectable
Color Rendering Index (CRI): 80
Light Technology: LED
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Volts AC: 120
Lumens: 1750, 2750, 4100, Selectable
Light Technology: LED
Color: Dark Bronze
Wattage: 15, 25, 36, Selectable
Color Rendering Index (CRI): 80