RoughLyte Series LED Vaportight, WM/14W/4K

Item #: 1817272

Cat #: VWXL14-NW-G1-8

UPC: 783352024787

Call for price
Company wide:
0 in stock
Documents & Guides
RoughLyte Series LED Vaportight Fixture, Wall-Mount, 14 Watt, 120/277V, Lumens: 1390, Color Temperature: 4000

Overview

RoughLyte Series LED Vaportight Fixture, Wall-Mount, 14 Watt, 120/277V, Lumens: 1390, Color Temperature: 4000

End your search for durable lighting that will really last, choose Stonco RoughLyte LED, available in 14W and providing up to 1390 lumens. Applications include wall and ceiling mounted exterior surfaces and Roughlyte LED fixtures guard against moisture and debris (for globe down mounting only).

Also known as: 783352024787, VWXL14-NW-G1-8, STOVWXL14NWG18

Specifications

Type: Vaportite Fixture, Wall Mount
Color Temperature: 4000 (Cool White)
Type: Vaportite Fixture, Wall Mount
Color Temperature: 4000 (Cool White)