1
more

PVC Electrical Tape, 0.75" x 66', Gray
Item #: 1800357
Cat #: ST35-075-66GY
UPC: 613056732353
$ 6.45 EA
Company wide:
1,105
in stock
PVC Electrical Tape, Width: 0.75 Inch, Length: 66 Feet, Color: Gray
Overview
PVC Electrical Tape, Width: 0.75 Inch, Length: 66 Feet, Color: Gray
StrongHold™ Professional Grade PVC Electrical Tape is a pressure sensitive vinyl electrical tape that applies easily and provides a high level of performance over a range of temperatures. It has excellent elasticity and insulating properties and it is .75" x 66' x .007" in size. It is gray in color and comes in an individual plastic puck. Suitable as primary insulation when used for splicing up 600 Volts or 80∘C (176∘F) and can be used as protective jacketing.
Also known as: 613056732353, ST35-075-66GY, PDTST3507566GY
Specifications
| Length: | 66 ft |
| Width: | 3/4 in |
| Color: | Gray |
| Length: | 66 ft |
| Color: | Gray |
| Width: | 3/4 in |