BUSS S501-500-R S501 500mA BUSS FUS

Item #: 0966679

Cat #: S501-500-R

UPC: 051712648912

$ 3.99 EA
Company wide:
27 in stock
Documents & Guides
BUS S501-500-R S501 500MA BUS

Overview

BUS S501-500-R S501 500MA BUS
Also known as: 051712648912, S501-500-R, BUSS501500R

Specifications

Material: Ceramic
Speed: Fast Acting
Diameter: 5 mm
Length: 20 mm
Volts AC: 250
Mounting: Cartridge
Amps: 0.500
Interrupt Rating DC: 1.500 kA
Material: Ceramic
Diameter: 5 mm
Volts AC: 250
Amps: 0.500
Speed: Fast Acting
Length: 20 mm
Mounting: Cartridge
Interrupt Rating DC: 1.500 kA