BUSS S500-63-R S500 63mA BUSS FUSE

Item #: 0966647

Cat #: S500-6.3-R

UPC: 051712644235

$ 4.78 EA
Company wide:
152 in stock
Documents & Guides
BUS S500-6.3-R S500 6.3A BUS

Overview

BUS S500-6.3-R S500 6.3A BUS
Also known as: 051712644235, S500-6.3-R, BUSS5006.3R

Specifications

Interrupt Rating AC: 35
Speed: Fast Acting
Diameter: 5 mm
Length: 20 mm
Material: Glass
Volts AC: 250
Mounting: Cartridge
Amps: 6.300
Interrupt Rating AC: 35
Diameter: 5 mm
Material: Glass
Mounting: Cartridge
Speed: Fast Acting
Length: 20 mm
Volts AC: 250
Amps: 6.300